ProductPage

ECON® Ball valve Type: 7289 Stainless steel Fire safe Flange PN16/40

Product documents

Document Document type
Product 3D image Download  
Product Brochure 01 Econ 2-piece ball valve brochure  (PDF)
Product Certificate SIL  (PDF)
Product Certificate FireSafe  (PDF)
Product Certificate Fugitive Emissions (TA-luft)  (PDF)
Product Certificate Fugitive Emissions (ISO 15848)  (PDF)
Product Certificate EC1935  (PDF)
Product Data sheet default Flow data for ON OFF and V port valves series 72  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Industrial applications up to 16 or 40 bar.
  • Liquid and gaseous media.

Recommended in: Food & Beverages

Technical information
Construction
Approval
Options
Tables
Stock item
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Flange
Pressure rating
Face to Face length (mm)
Manual operation
Secondary spindle seal material
Clear filter      (21 of the 21 items displayed)
Page Size   
Next
Ball valve Type: 7289 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN15 ECON® Ball valve Type: 7289 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN15 ERIKS Item #: 13290332
 
Please login to see prices
Ball valve Type: 7289 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN20 ECON® Ball valve Type: 7289 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN20 ERIKS Item #: 13290353
 
Please login to see prices
Ball valve Type: 7289 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN25 ECON® Ball valve Type: 7289 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN25 ERIKS Item #: 13290354
 
Please login to see prices
Ball valve Type: 7289 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN32 ECON® Ball valve Type: 7289 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN32 ERIKS Item #: 13290355
 
Please login to see prices
Ball valve Type: 7289 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN40 ECON® Ball valve Type: 7289 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN40 ERIKS Item #: 13290356
 
Please login to see prices
Ball valve Type: 7289 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN50 ECON® Ball valve Type: 7289 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN50 ERIKS Item #: 13290357
 
Please login to see prices
Ball valve Type: 7289 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN16 Flange DN65 ECON® Ball valve Type: 7289 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN16 Flange DN65 ERIKS Item #: 13290364
 
Please login to see prices
Ball valve Type: 7289 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN65 ECON® Ball valve Type: 7289 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN65 ERIKS Item #: 13290358
 
Please login to see prices
Ball valve Type: 7289 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN16 Flange DN80 ECON® Ball valve Type: 7289 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN16 Flange DN80 ERIKS Item #: 13290365
 
Please login to see prices
Ball valve Type: 7289 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN80 ECON® Ball valve Type: 7289 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN80 ERIKS Item #: 13290359
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Flange
Pressure rating
Face to Face length (mm)
Manual operation
Secondary spindle seal material
Clear filter      (21 of the 21 items displayed)
Page Size   
Next