ProductPage

ECON® Trunnion mounted ball valve Type: 6289 Stainless steel Flange PN16/40

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Heavy-duty industrial applications up to 16 or 40 bar.
  • Liquid and gaseous media.
  • Recommended in: Chemicals, tank Storage & AMP, industry.

Technical information
Construction
Approval
Options
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Flange
Pressure rating
Face to Face length (mm)
Manual operation: Bare stem
Secondary spindle seal material: FPM (FKM)
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Trunnion mounted ball valve Type: 6289 Stainless steel/TFM 1600/FPM (FKM) Full bore Bare stem PN16 Flange DN200 ECON® Trunnion mounted ball valve Type: 6289 Stainless steel/TFM 1600/FPM (FKM) Full bore Bare stem PN16 Flange DN200 ERIKS Item #: 14460240
 
Please login to see prices
Trunnion mounted ball valve Type: 6289 Stainless steel/TFM 4215/FPM (FKM) Full bore Bare stem PN16 Flange DN200 ECON® Trunnion mounted ball valve Type: 6289 Stainless steel/TFM 4215/FPM (FKM) Full bore Bare stem PN16 Flange DN200 ERIKS Item #: 14460246
 
Please login to see prices
Trunnion mounted ball valve Type: 6289 Stainless steel/TFM 1600/FPM (FKM) Full bore Bare stem PN40 Flange DN200 ECON® Trunnion mounted ball valve Type: 6289 Stainless steel/TFM 1600/FPM (FKM) Full bore Bare stem PN40 Flange DN200 ERIKS Item #: 14460241
 
Please login to see prices
Trunnion mounted ball valve Type: 6289 Stainless steel/TFM 4215/FPM (FKM) Full bore Bare stem PN40 Flange DN200 ECON® Trunnion mounted ball valve Type: 6289 Stainless steel/TFM 4215/FPM (FKM) Full bore Bare stem PN40 Flange DN200 ERIKS Item #: 14460247
 
Please login to see prices
Trunnion mounted ball valve Type: 6289 Stainless steel/TFM 4215/FPM (FKM) Full bore Bare stem PN16 Flange DN250 ECON® Trunnion mounted ball valve Type: 6289 Stainless steel/TFM 4215/FPM (FKM) Full bore Bare stem PN16 Flange DN250 ERIKS Item #: 14460248
 
Please login to see prices
Trunnion mounted ball valve Type: 6289 Stainless steel/TFM 1600/FPM (FKM) Full bore Bare stem PN16 Flange DN250 ECON® Trunnion mounted ball valve Type: 6289 Stainless steel/TFM 1600/FPM (FKM) Full bore Bare stem PN16 Flange DN250 ERIKS Item #: 14460242
 
Please login to see prices
Trunnion mounted ball valve Type: 6289 Stainless steel/TFM 1600/FPM (FKM) Full bore Bare stem PN40 Flange DN250 ECON® Trunnion mounted ball valve Type: 6289 Stainless steel/TFM 1600/FPM (FKM) Full bore Bare stem PN40 Flange DN250 ERIKS Item #: 14460243
 
Please login to see prices
Trunnion mounted ball valve Type: 6289 Stainless steel/TFM 4215/FPM (FKM) Full bore Bare stem PN40 Flange DN250 ECON® Trunnion mounted ball valve Type: 6289 Stainless steel/TFM 4215/FPM (FKM) Full bore Bare stem PN40 Flange DN250 ERIKS Item #: 14460249
 
Please login to see prices
Trunnion mounted ball valve Type: 6289 Stainless steel/TFM 4215/FPM (FKM) Full bore Bare stem PN16 Flange DN300 ECON® Trunnion mounted ball valve Type: 6289 Stainless steel/TFM 4215/FPM (FKM) Full bore Bare stem PN16 Flange DN300 ERIKS Item #: 14460250
 
Please login to see prices
Trunnion mounted ball valve Type: 6289 Stainless steel/TFM 1600/FPM (FKM) Full bore Bare stem PN16 Flange DN300 ECON® Trunnion mounted ball valve Type: 6289 Stainless steel/TFM 1600/FPM (FKM) Full bore Bare stem PN16 Flange DN300 ERIKS Item #: 14460244
 
Please login to see prices
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Flange
Pressure rating
Face to Face length (mm)
Manual operation: Bare stem
Secondary spindle seal material: FPM (FKM)
Clear filter      (12 of the 12 items displayed)
Page Size   
Next