ProductPage

ECON® Trunnion mounted ball valve Type: 6297 Stainless steel Flange Class 300

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Heavy-duty industrial applications up to 51bar.
  • Liquid and gaseous media.
  • Recommended in: Chemicals, tank Storage & AMP, industry.

Technical information
Construction
Approval
Options
Norm: ASME
Construction type: 2-way
Housing construction: 2-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Flange
Pressure rating: Class 300
Face to Face length (mm)
Manual operation: Bare stem
Secondary spindle seal material: FPM (FKM)
Clear filter      (6 of the 6 items displayed)
Trunnion mounted ball valve Type: 6297 Stainless steel/TFM 4215/FPM (FKM) Full bore Bare stem Class 300 Flange 8" (200) ECON® Trunnion mounted ball valve Type: 6297 Stainless steel/TFM 4215/FPM (FKM) Full bore Bare stem Class 300 Flange 8" (200) ERIKS Item #: 14460283
 
Please login to see prices
Trunnion mounted ball valve Type: 6297 Stainless steel/TFM 1600/FPM (FKM) Full bore Bare stem Class 300 Flange 8" (200) ECON® Trunnion mounted ball valve Type: 6297 Stainless steel/TFM 1600/FPM (FKM) Full bore Bare stem Class 300 Flange 8" (200) ERIKS Item #: 14460270
 
Please login to see prices
Trunnion mounted ball valve Type: 6297 Stainless steel/TFM 1600/FPM (FKM) Full bore Bare stem Class 300 Flange 10" (250) ECON® Trunnion mounted ball valve Type: 6297 Stainless steel/TFM 1600/FPM (FKM) Full bore Bare stem Class 300 Flange 10" (250) ERIKS Item #: 14460271
 
Please login to see prices
Trunnion mounted ball valve Type: 6297 Stainless steel/TFM 4215/FPM (FKM) Full bore Bare stem Class 300 Flange 10" (250) ECON® Trunnion mounted ball valve Type: 6297 Stainless steel/TFM 4215/FPM (FKM) Full bore Bare stem Class 300 Flange 10" (250) ERIKS Item #: 14460284
 
Please login to see prices
Trunnion mounted ball valve Type: 6297 Stainless steel/TFM 4215/FPM (FKM) Full bore Bare stem Class 300 Flange 12" (300) ECON® Trunnion mounted ball valve Type: 6297 Stainless steel/TFM 4215/FPM (FKM) Full bore Bare stem Class 300 Flange 12" (300) ERIKS Item #: 14460285
 
Please login to see prices
Trunnion mounted ball valve Type: 6297 Stainless steel/TFM 1600/FPM (FKM) Full bore Bare stem Class 300 Flange 12" (300) ECON® Trunnion mounted ball valve Type: 6297 Stainless steel/TFM 1600/FPM (FKM) Full bore Bare stem Class 300 Flange 12" (300) ERIKS Item #: 14460272
 
Please login to see prices
Norm: ASME
Construction type: 2-way
Housing construction: 2-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Flange
Pressure rating: Class 300
Face to Face length (mm)
Manual operation: Bare stem
Secondary spindle seal material: FPM (FKM)
Clear filter      (6 of the 6 items displayed)