ProductPage

JC Ball valve Series: 401LICG Type: 3324 Steel Fire safe Internal thread (NPT) Class 800

Product documents

Document Document type
Product overview

Application

Recommended in: Chemical

Stock item
Norm: ASME
Construction type: 2-way
Housing construction: 1-part
Housing material: Steel
Nominal inner diameter
Connection: Internal thread (NPT)
Pressure rating: Class 800
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (5 of the 5 items displayed)
Ball valve Series: 401LICG Type: 3324 Steel/RPTFE/FPM (FKM) Full bore Fire safe Handle Class 800 Internal thread (NPT) 1/2" (15) JC Ball valve Series: 401LICG Type: 3324 Steel/RPTFE/FPM (FKM) Full bore Fire safe Handle Class 800 Internal thread (NPT) 1/2" (15) ERIKS Item #: 11612331
 
Please login to see prices
Ball valve Series: 401LICG Type: 3324 Steel/RPTFE/FPM (FKM) Full bore Fire safe Handle Class 800 Internal thread (NPT) 3/4" (20) JC Ball valve Series: 401LICG Type: 3324 Steel/RPTFE/FPM (FKM) Full bore Fire safe Handle Class 800 Internal thread (NPT) 3/4" (20) ERIKS Item #: 11612333
 
Please login to see prices
Ball valve Series: 401LICG Type: 3324 Steel/RPTFE/FPM (FKM) Full bore Fire safe Handle Class 800 Internal thread (NPT) 1" (25) JC Ball valve Series: 401LICG Type: 3324 Steel/RPTFE/FPM (FKM) Full bore Fire safe Handle Class 800 Internal thread (NPT) 1" (25) ERIKS Item #: 11612335
 
Please login to see prices
Ball valve Series: 401LICG Type: 3324 Steel/RPTFE/FPM (FKM) Full bore Fire safe Handle Class 800 Internal thread (NPT) 1.1/2" (40) JC Ball valve Series: 401LICG Type: 3324 Steel/RPTFE/FPM (FKM) Full bore Fire safe Handle Class 800 Internal thread (NPT) 1.1/2" (40) ERIKS Item #: 11612334
 
Please login to see prices
Ball valve Series: 401LICG Type: 3324 Steel/RPTFE/FPM (FKM) Full bore Fire safe Handle Class 800 Internal thread (NPT) 2" (50) JC Ball valve Series: 401LICG Type: 3324 Steel/RPTFE/FPM (FKM) Full bore Fire safe Handle Class 800 Internal thread (NPT) 2" (50) ERIKS Item #: 11609859
 
Please login to see prices
Stock item
Norm: ASME
Construction type: 2-way
Housing construction: 1-part
Housing material: Steel
Nominal inner diameter
Connection: Internal thread (NPT)
Pressure rating: Class 800
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (5 of the 5 items displayed)