ProductPage

Ball valve Series: HFKH Type: 1957 Stainless steel C&T medium pressure PN1000


Product documents

Document Document type
Product Brochure 01 MHA series HFKH hydrogen ball valve brochure  (PDF)
Product Certificate ATEX  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

Recommended in: Hydrogen

Norm: ASME
Construction type: 2-way
Housing construction: 3-part
Housing material: Stainless steel
Nominal inner diameter
Connection: C&T medium pressure
Pressure rating: PN1000
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (2 of the 2 items displayed)
Ball valve Series: HFKH1000-DN13-1" C&T Type: 1957 Stainless steel/PEEK/FPM (FKM) Reduced bore Handle PN1000 C&T medium pressure 1" (1 3/8- 12 UNF) Ball valve Series: HFKH1000-DN13-1" C&T Type: 1957 Stainless steel/PEEK/FPM (FKM) Reduced bore Handle PN1000 C&T medium pressure 1" (1 3/8- 12 UNF) ERIKS Item #: 14543803
 
Please login to see prices
Ball valve Series: HFKH1000-DN8-9/16" C&T Type: 1957 Stainless steel/PEEK/FPM (FKM) Reduced bore Handle PN1000 C&T medium pressure 9/16" (13/16- 16 UN) Ball valve Series: HFKH1000-DN8-9/16" C&T Type: 1957 Stainless steel/PEEK/FPM (FKM) Reduced bore Handle PN1000 C&T medium pressure 9/16" (13/16- 16 UN) ERIKS Item #: 14543802
 
Please login to see prices
Norm: ASME
Construction type: 2-way
Housing construction: 3-part
Housing material: Stainless steel
Nominal inner diameter
Connection: C&T medium pressure
Pressure rating: PN1000
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (2 of the 2 items displayed)