ProductPage

ECON® Ball valve Type: 74442 Stainless steel Internal thread (BSPP) 1000 PSI WOG

Product documents

Document Document type
Product Certificate Fugitive Emissions (TA-luft)  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Steam/condensate systems up to 14 bar
  • Particularly suitable for blocking steam traps

Technical information
Construction
Approval
Options
Tables
Stock item
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 3-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: 1000 PSI WOG
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (8 of the 8 items displayed)
Ball valve Type: 74442 Stainless steel/TFM 4215/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1/4" (8) ECON® Ball valve Type: 74442 Stainless steel/TFM 4215/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1/4" (8) ERIKS Item #: 12717002
 
Please login to see prices
Ball valve Type: 74442 Stainless steel/TFM 4215/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3/8" (10) ECON® Ball valve Type: 74442 Stainless steel/TFM 4215/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3/8" (10) ERIKS Item #: 12717004
 
Please login to see prices
Ball valve Type: 74442 Stainless steel/TFM 4215/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1/2" (15) ECON® Ball valve Type: 74442 Stainless steel/TFM 4215/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1/2" (15) ERIKS Item #: 12715031
 
Please login to see prices
Ball valve Type: 74442 Stainless steel/TFM 4215/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3/4" (20) ECON® Ball valve Type: 74442 Stainless steel/TFM 4215/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3/4" (20) ERIKS Item #: 12717005
 
Please login to see prices
Ball valve Type: 74442 Stainless steel/TFM 4215/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1" (25) ECON® Ball valve Type: 74442 Stainless steel/TFM 4215/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1" (25) ERIKS Item #: 12717006
 
Please login to see prices
Ball valve Type: 74442 Stainless steel/TFM 4215/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1.1/4" (32) ECON® Ball valve Type: 74442 Stainless steel/TFM 4215/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 12717007
 
Please login to see prices
Ball valve Type: 74442 Stainless steel/TFM 4215/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1.1/2" (40) ECON® Ball valve Type: 74442 Stainless steel/TFM 4215/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 12717008
 
Please login to see prices
Ball valve Type: 74442 Stainless steel/TFM 4215/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 2" (50) ECON® Ball valve Type: 74442 Stainless steel/TFM 4215/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 2" (50) ERIKS Item #: 12717009
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 3-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: 1000 PSI WOG
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (8 of the 8 items displayed)