ProductPage

JC Ball valve Series: 802AICG Type: 3315 Steel Fire safe Socket weld B16.11 Class 800

Product documents

Document Document type
Product overview

Application

Recommended in: Chemical

Norm: ASME
Construction type: 2-way
Housing construction: 3-part
Housing material: Steel
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Socket weld
Pressure rating: Class 800
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (5 of the 5 items displayed)
Ball valve Series: 802AICG Type: 3315 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 800 Socket weld B16.11 21.9mm 1/2" (15) JC Ball valve Series: 802AICG Type: 3315 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 800 Socket weld B16.11 21.9mm 1/2" (15) ERIKS Item #: 12395312
 
Please login to see prices
Ball valve Series: 802AICG Type: 3315 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 800 Socket weld B16.11 27.4mm 3/4" (20) JC Ball valve Series: 802AICG Type: 3315 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 800 Socket weld B16.11 27.4mm 3/4" (20) ERIKS Item #: 12395313
 
Please login to see prices
Ball valve Series: 802AICG Type: 3315 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 800 Socket weld B16.11 34.1mm 1" (25) JC Ball valve Series: 802AICG Type: 3315 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 800 Socket weld B16.11 34.1mm 1" (25) ERIKS Item #: 12395314
 
Please login to see prices
Ball valve Series: 802AICG Type: 3315 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 800 Socket weld B16.11 49mm 1.1/2" (40) JC Ball valve Series: 802AICG Type: 3315 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 800 Socket weld B16.11 49mm 1.1/2" (40) ERIKS Item #: 12395315
 
Please login to see prices
Ball valve Series: 802AICG Type: 3315 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 800 Socket weld B16.11 61.5mm 2" (50) JC Ball valve Series: 802AICG Type: 3315 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 800 Socket weld B16.11 61.5mm 2" (50) ERIKS Item #: 12395316
 
Please login to see prices
Norm: ASME
Construction type: 2-way
Housing construction: 3-part
Housing material: Steel
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Socket weld
Pressure rating: Class 800
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (5 of the 5 items displayed)