ProductPage

ADCAPURE Ball valve Series: M3H Type: 8842 Stainless steel Butt welded loose end ASME-BPE PN16 to PN100

Product documents

Document Document type
Product Data sheet default Technical datasheets series M3H  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Three-piece M3H ball valves are shut-off valves for use with clean steam, condensate and other gases and liquids used in very pure and aseptic processes.
The ball valves have a "real bore" design with a floating ball, meaning that the passage for the ball is the same size as the inside diameter of the connection without clogging or narrowing.

Application

  • For pharmaceuticals, biotechnology, semiconductor, cosmetics, fine chemicals, food and beverage industry.
  • The ball valves can only be used as an open/closed valve.

Recommended in: Pharma

Technical information
Construction
Options
Tables
Norm: ASME
Construction type: 2-way
Housing construction: 3-part
Housing material: Stainless steel
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Butt welded loose end
Pressure rating
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (8 of the 8 items displayed)
Ball valve Series: M3H Type: 8842 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN100 Butt welded loose end ASME-BPE 12.7mmx1.65mm 1/2" (15) ADCAPURE Ball valve Series: M3H Type: 8842 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN100 Butt welded loose end ASME-BPE 12.7mmx1.65mm 1/2" (15) ERIKS Item #: 14523761
 
Please login to see prices
Ball valve Series: M3H Type: 8842 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN100 Butt welded loose end ASME-BPE 19.05mmx1.65mm 3/4" (20) ADCAPURE Ball valve Series: M3H Type: 8842 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN100 Butt welded loose end ASME-BPE 19.05mmx1.65mm 3/4" (20) ERIKS Item #: 14523762
 
Please login to see prices
Ball valve Series: M3H Type: 8842 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN100 Butt welded loose end ASME-BPE 25.4mmx1.65mm 1" (25) ADCAPURE Ball valve Series: M3H Type: 8842 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN100 Butt welded loose end ASME-BPE 25.4mmx1.65mm 1" (25) ERIKS Item #: 14523763
 
Please login to see prices
Ball valve Series: M3H Type: 8842 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN63 Butt welded loose end ASME-BPE 38.1mmx1.65mm 1.1/2" (40) ADCAPURE Ball valve Series: M3H Type: 8842 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN63 Butt welded loose end ASME-BPE 38.1mmx1.65mm 1.1/2" (40) ERIKS Item #: 14523765
 
Please login to see prices
Ball valve Series: M3H Type: 8842 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN63 Butt welded loose end ASME-BPE 50.8mmx1.65mm 2" (50) ADCAPURE Ball valve Series: M3H Type: 8842 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN63 Butt welded loose end ASME-BPE 50.8mmx1.65mm 2" (50) ERIKS Item #: 14523766
 
Please login to see prices
Ball valve Series: M3H Type: 8842 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN40 Butt welded loose end ASME-BPE 63.5mmx1.65mm 2.1/2" (65) ADCAPURE Ball valve Series: M3H Type: 8842 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN40 Butt welded loose end ASME-BPE 63.5mmx1.65mm 2.1/2" (65) ERIKS Item #: 14523767
 
Please login to see prices
Ball valve Series: M3H Type: 8842 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN40 Butt welded loose end ASME-BPE 76.2mmx1.65mm 3" (80) ADCAPURE Ball valve Series: M3H Type: 8842 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN40 Butt welded loose end ASME-BPE 76.2mmx1.65mm 3" (80) ERIKS Item #: 14523783
 
Please login to see prices
Ball valve Series: M3H Type: 8842 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN40 Butt welded loose end ASME-BPE 101.06mmx1.65mm 4" (100) ADCAPURE Ball valve Series: M3H Type: 8842 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN40 Butt welded loose end ASME-BPE 101.06mmx1.65mm 4" (100) ERIKS Item #: 14523784
 
Please login to see prices
Norm: ASME
Construction type: 2-way
Housing construction: 3-part
Housing material: Stainless steel
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Butt welded loose end
Pressure rating
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (8 of the 8 items displayed)