ECON® Ball valve Type: 7641 Stainless steel Butt welded loose end EN ISO 1127-1 400 PSI WOG
Product documents
Document | Document type |
---|---|
Product Brochure 01 | Quick-Weld Ball Valve Brochure (PDF) |
Product Certificate | Fugitive Emissions (TA-luft) (PDF) |
Product Certificate | EC1935 (PDF) |
Product Manual | Installation Operation Manual (PDF) |
Product overview |
Application
- Industrial applications up to 27 bar.
Recommended in: Food & Beverages, Food primary processes (contact with food), Pharma