ProductPage

ECON® DBB Ball valve Type: 77642 Stainless steel Butt weld B16.25 S40 Class 600

Product documents

Document Document type
Product Data sheet default 2-D drawing  (PDF)
Product overview

The ECON DBB ball valve (double block and bleed) offers peace of mind for good sealing in critical applications such as hazardous media or for maintenance.
The second ball valve ensures tightness. The purpose of the de-aeration ball valve is to detect leaks and drain the trapped medium.

Application

  • Industrial and maritime applications.
  • Liquid and gaseous media.

Technical information
Construction
Approval
Options
Norm: ASME
Construction type: 2-way
Housing material: Stainless steel
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Butt weld
Pressure rating: Class 600
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (2 of the 2 items displayed)
DBB Ball valve Type: 77642 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Butt weld B16.25 S40 33.4mmx3.4mm 1" (25) ECON® DBB Ball valve Type: 77642 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Butt weld B16.25 S40 33.4mmx3.4mm 1" (25) ERIKS Item #: 14507605
 
Please login to see prices
DBB Ball valve Type: 77642 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Butt weld B16.25 S40 48.3mmx3.7mm 1.1/2" (40) ECON® DBB Ball valve Type: 77642 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Butt weld B16.25 S40 48.3mmx3.7mm 1.1/2" (40) ERIKS Item #: 14483765
 
Please login to see prices
Norm: ASME
Construction type: 2-way
Housing material: Stainless steel
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Butt weld
Pressure rating: Class 600
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (2 of the 2 items displayed)