ProductPage

ECON® DBB Ball valve Type: 77742 Stainless steel Socket weld B16.11 Class 600

Product documents

Document Document type
Product Data sheet default 2-D drawing  (PDF)
Product overview

The ECON DBB ball valve (double block and bleed) offers peace of mind for good sealing in critical applications such as hazardous media or for maintenance.
The second ball valve ensures tightness. The purpose of the de-aeration ball valve is to detect leaks and drain the trapped medium.

Application

  • Industrial and maritime applications.
  • Liquid and gaseous media.

Technical information
Construction
Approval
Options
Norm: ASME
Construction type: 2-way
Housing material: Stainless steel
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Socket weld
Pressure rating: Class 600
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (2 of the 2 items displayed)
DBB Ball valve Type: 77742 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Socket weld B16.11 34.1mm 1" (25) ECON® DBB Ball valve Type: 77742 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Socket weld B16.11 34.1mm 1" (25) ERIKS Item #: 14507606
 
Please login to see prices
DBB Ball valve Type: 77742 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Socket weld B16.11 49mm 1.1/2" (40) ECON® DBB Ball valve Type: 77742 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Socket weld B16.11 49mm 1.1/2" (40) ERIKS Item #: 14483766
 
Please login to see prices
Norm: ASME
Construction type: 2-way
Housing material: Stainless steel
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Socket weld
Pressure rating: Class 600
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (2 of the 2 items displayed)