ProductPage

ARI Bellow sealed valve Series: 35.146...111 Type: 1436 Steel Flange PN40

Product documents

Document Document type
Product overview

Norm: EN (DIN)
Construction type: Straight
Housing material: Steel
Material quality: 1.0619+N
Nominal inner diameter
Connection: Flange
Pressure rating: PN40
Face to Face length (mm)
Operation: Hand wheel, non-rising with rising stem
Type of disc: Fixed disc
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Bellow sealed valve Series: 35.146...111 Type: 1436 Steel/Stainless steel Fixed disc Straight PN40 Flange DN15 ARI Bellow sealed valve Series: 35.146...111 Type: 1436 Steel/Stainless steel Fixed disc Straight PN40 Flange DN15 ERIKS Item #: 12160187
 
Please login to see prices
Bellow sealed valve Series: 35.146...111 Type: 1436 Steel/Stainless steel Fixed disc Straight PN40 Flange DN20 ARI Bellow sealed valve Series: 35.146...111 Type: 1436 Steel/Stainless steel Fixed disc Straight PN40 Flange DN20 ERIKS Item #: 12160188
 
Please login to see prices
Bellow sealed valve Series: 35.146...111 Type: 1436 Steel/Stainless steel Fixed disc Straight PN40 Flange DN25 ARI Bellow sealed valve Series: 35.146...111 Type: 1436 Steel/Stainless steel Fixed disc Straight PN40 Flange DN25 ERIKS Item #: 12160189
 
Please login to see prices
Bellow sealed valve Series: 35.146...111 Type: 1436 Steel/Stainless steel Fixed disc Straight PN40 Flange DN32 ARI Bellow sealed valve Series: 35.146...111 Type: 1436 Steel/Stainless steel Fixed disc Straight PN40 Flange DN32 ERIKS Item #: 12160185
 
Please login to see prices
Bellow sealed valve Series: 35.146...111 Type: 1436 Steel/Stainless steel Fixed disc Straight PN40 Flange DN40 ARI Bellow sealed valve Series: 35.146...111 Type: 1436 Steel/Stainless steel Fixed disc Straight PN40 Flange DN40 ERIKS Item #: 12160191
 
Please login to see prices
Bellow sealed valve Series: 35.146...111 Type: 1436 Steel/Stainless steel Fixed disc Straight PN40 Flange DN50 ARI Bellow sealed valve Series: 35.146...111 Type: 1436 Steel/Stainless steel Fixed disc Straight PN40 Flange DN50 ERIKS Item #: 12160192
 
Please login to see prices
Bellow sealed valve Series: 35.146...111 Type: 1436 Steel/Stainless steel Fixed disc Straight PN40 Flange DN65 ARI Bellow sealed valve Series: 35.146...111 Type: 1436 Steel/Stainless steel Fixed disc Straight PN40 Flange DN65 ERIKS Item #: 12160186
 
Please login to see prices
Bellow sealed valve Series: 35.146...111 Type: 1436 Steel/Stainless steel Fixed disc Straight PN40 Flange DN80 ARI Bellow sealed valve Series: 35.146...111 Type: 1436 Steel/Stainless steel Fixed disc Straight PN40 Flange DN80 ERIKS Item #: 12160182
 
Please login to see prices
Bellow sealed valve Series: 35.146...111 Type: 1436 Steel/Stainless steel Fixed disc Straight PN40 Flange DN100 ARI Bellow sealed valve Series: 35.146...111 Type: 1436 Steel/Stainless steel Fixed disc Straight PN40 Flange DN100 ERIKS Item #: 12160183
 
Please login to see prices
Bellow sealed valve Series: 35.146...111 Type: 1436 Steel/Stainless steel Fixed disc Straight PN40 Flange DN100 Pressure rating flange: PN16 ARI Bellow sealed valve Series: 35.146...111 Type: 1436 Steel/Stainless steel Fixed disc Straight PN40 Flange DN100 Pressure rating flange: PN16 ERIKS Item #: 12711646
 
Please login to see prices
Norm: EN (DIN)
Construction type: Straight
Housing material: Steel
Material quality: 1.0619+N
Nominal inner diameter
Connection: Flange
Pressure rating: PN40
Face to Face length (mm)
Operation: Hand wheel, non-rising with rising stem
Type of disc: Fixed disc
Clear filter      (12 of the 12 items displayed)
Page Size   
Next