ProductPage

ARI Bellow sealed valve Series: 52/55.046 Type: 156 Stainless steel Flange PN16/40

Product documents

Document Document type
Product overview

ARI-FABA® type Plus stainless steel bellow sealed globe valve, SS trim, double bellow,straight pattern, flanged connection, outside screw & yoke, non-rising hand wheel.

Area of application
Chemical industry, power stations, flue gas purification plant, steam facilities, heating technology, district heating, thermal oil applications, ammonia plants, vacuum facilities.

Tables
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Stainless steel
Material quality: 1.4408
Nominal inner diameter
Connection: Flange
Pressure rating
Face to Face length (mm)
Operation: Hand wheel, non-rising with rising stem
Type of disc: Fixed disc
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Bellow sealed valve Series: 55.046 Type: 156 Stainless steel/Stainless steel Fixed disc Straight PN40 Flange DN15 ARI Bellow sealed valve Series: 55.046 Type: 156 Stainless steel/Stainless steel Fixed disc Straight PN40 Flange DN15 ERIKS Item #: 11811262
 
Please login to see prices
Bellow sealed valve Series: 55.046 Type: 156 Stainless steel/Stainless steel Fixed disc Straight PN40 Flange DN20 ARI Bellow sealed valve Series: 55.046 Type: 156 Stainless steel/Stainless steel Fixed disc Straight PN40 Flange DN20 ERIKS Item #: 11811263
 
Please login to see prices
Bellow sealed valve Series: 55.046 Type: 156 Stainless steel/Stainless steel Fixed disc Straight PN40 Flange DN25 ARI Bellow sealed valve Series: 55.046 Type: 156 Stainless steel/Stainless steel Fixed disc Straight PN40 Flange DN25 ERIKS Item #: 11811264
 
Please login to see prices
Bellow sealed valve Series: 55.046 Type: 156 Stainless steel/Stainless steel Fixed disc Straight PN40 Flange DN32 ARI Bellow sealed valve Series: 55.046 Type: 156 Stainless steel/Stainless steel Fixed disc Straight PN40 Flange DN32 ERIKS Item #: 11811265
 
Please login to see prices
Bellow sealed valve Series: 55.046 Type: 156 Stainless steel/Stainless steel Fixed disc Straight PN40 Flange DN40 ARI Bellow sealed valve Series: 55.046 Type: 156 Stainless steel/Stainless steel Fixed disc Straight PN40 Flange DN40 ERIKS Item #: 11811266
 
Please login to see prices
Bellow sealed valve Series: 55.046 Type: 156 Stainless steel/Stainless steel Fixed disc Straight PN40 Flange DN50 ARI Bellow sealed valve Series: 55.046 Type: 156 Stainless steel/Stainless steel Fixed disc Straight PN40 Flange DN50 ERIKS Item #: 11811267
 
Please login to see prices
Bellow sealed valve Series: 55.046 Type: 156 Stainless steel/Stainless steel Fixed disc Straight PN40 Flange DN65 ARI Bellow sealed valve Series: 55.046 Type: 156 Stainless steel/Stainless steel Fixed disc Straight PN40 Flange DN65 ERIKS Item #: 11548564
 
Please login to see prices
Bellow sealed valve Series: 52.046 Type: 156 Stainless steel/Stainless steel Fixed disc Straight PN16 Flange DN80 ARI Bellow sealed valve Series: 52.046 Type: 156 Stainless steel/Stainless steel Fixed disc Straight PN16 Flange DN80 ERIKS Item #: 12035705
 
Please login to see prices
Bellow sealed valve Series: 55.046 Type: 156 Stainless steel/Stainless steel Fixed disc Straight PN40 Flange DN80 ARI Bellow sealed valve Series: 55.046 Type: 156 Stainless steel/Stainless steel Fixed disc Straight PN40 Flange DN80 ERIKS Item #: 12035706
 
Please login to see prices
Bellow sealed valve Series: 52.046 Type: 156 Stainless steel/Stainless steel Fixed disc Straight PN16 Flange DN100 ARI Bellow sealed valve Series: 52.046 Type: 156 Stainless steel/Stainless steel Fixed disc Straight PN16 Flange DN100 ERIKS Item #: 12035707
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Stainless steel
Material quality: 1.4408
Nominal inner diameter
Connection: Flange
Pressure rating
Face to Face length (mm)
Operation: Hand wheel, non-rising with rising stem
Type of disc: Fixed disc
Clear filter      (12 of the 12 items displayed)
Page Size   
Next