ProductPage

ECON® Butterfly valve Type: 4636AE KIWA Ductile cast iron/Duplex Centric Electric operated Flange

Product documents

Document Document type
Product Certificate KIWA  (PDF)
Product Data sheet default Wiring diagram AUMA actuator  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Econ® butterfly valve made of ductile cast iron, double flange, centric disc bearings (type 4630), features a through shaft and a vulcanised rubber lining covering the entire flange seal.

Fully functional when installed with an AUMA electric actuator. Suitable for short periods (S2 — 15min) in open and closed operation.
Up to and including DN500, the butterfly valves are equipped with a swivel drive from the SQ series. Models from DN600 and above include a multi-turn actuator from the SA series with a worm gearbox due to the higher operating torque.

The Econ® model is equipped with a MATIC (AM) control and two tandem switches to indicate the end position as standard.
In addition to a local control unit with a lockable selector switch, pushbuttons and indicator lights, the MATIC control offers programmable control logic and communication with the process control system.

Electrical connection via the compact, round AUMA plug. The cable glands required to connect the wiring are not included in the scope of delivery.

Application

  • For drinking water up to a maximum of 30°C.

Technical information
Approval
Options
Tables
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Flange
Pressure rating: PN10
Face to Face length (mm)
Operation: Electric operated
Brand actuator: AUMA
Material liner: EPDM-KIWA
Disk material: Duplex
Clear filter      (10 of the 10 items displayed)
Butterfly valve Type: 4636AE Ductile cast iron/Duplex/EPDM-KIWA Centric KIWA Electric operated SQ 05.2-11/AM 01.1 400V AC/50 Hz/3-phase PN10 Flange DN100 ECON® Butterfly valve Type: 4636AE Ductile cast iron/Duplex/EPDM-KIWA Centric KIWA Electric operated SQ 05.2-11/AM 01.1 400V AC/50 Hz/3-phase PN10 Flange DN100 ERIKS Item #: 14409985
 
Please login to see prices
Butterfly valve Type: 4636AE Ductile cast iron/Duplex/EPDM-KIWA Centric KIWA Electric operated SQ 05.2-11/AM 01.1 400V AC/50 Hz/3-phase PN10 Flange DN125 ECON® Butterfly valve Type: 4636AE Ductile cast iron/Duplex/EPDM-KIWA Centric KIWA Electric operated SQ 05.2-11/AM 01.1 400V AC/50 Hz/3-phase PN10 Flange DN125 ERIKS Item #: 14409986
 
Please login to see prices
Butterfly valve Type: 4636AE Ductile cast iron/Duplex/EPDM-KIWA Centric KIWA Electric operated SQ 07.2-11/AM 01.1 400V AC/50 Hz/3-phase PN10 Flange DN150 ECON® Butterfly valve Type: 4636AE Ductile cast iron/Duplex/EPDM-KIWA Centric KIWA Electric operated SQ 07.2-11/AM 01.1 400V AC/50 Hz/3-phase PN10 Flange DN150 ERIKS Item #: 14409987
 
Please login to see prices
Butterfly valve Type: 4636AE Ductile cast iron/Duplex/EPDM-KIWA Centric KIWA Electric operated SQ 07.2-11/AM 01.1 400V AC/50 Hz/3-phase PN10 Flange DN200 ECON® Butterfly valve Type: 4636AE Ductile cast iron/Duplex/EPDM-KIWA Centric KIWA Electric operated SQ 07.2-11/AM 01.1 400V AC/50 Hz/3-phase PN10 Flange DN200 ERIKS Item #: 14409988
 
Please login to see prices
Butterfly valve Type: 4636AE Ductile cast iron/Duplex/EPDM-KIWA Centric KIWA Electric operated SQ 10.2-22/AM 01.1 400V AC/50 Hz/3-phase PN10 Flange DN250 ECON® Butterfly valve Type: 4636AE Ductile cast iron/Duplex/EPDM-KIWA Centric KIWA Electric operated SQ 10.2-22/AM 01.1 400V AC/50 Hz/3-phase PN10 Flange DN250 ERIKS Item #: 14409989
 
Please login to see prices
Butterfly valve Type: 4636AE Ductile cast iron/Duplex/EPDM-KIWA Centric KIWA Electric operated SQ 10.2-22/AM 01.1 400V AC/50 Hz/3-phase PN10 Flange DN300 ECON® Butterfly valve Type: 4636AE Ductile cast iron/Duplex/EPDM-KIWA Centric KIWA Electric operated SQ 10.2-22/AM 01.1 400V AC/50 Hz/3-phase PN10 Flange DN300 ERIKS Item #: 14409990
 
Please login to see prices
Butterfly valve Type: 4636AE Ductile cast iron/Duplex/EPDM-KIWA Centric KIWA Electric operated SQ 12.2-22/AM 01.1 400V AC/50 Hz/3-phase PN10 Flange DN350 ECON® Butterfly valve Type: 4636AE Ductile cast iron/Duplex/EPDM-KIWA Centric KIWA Electric operated SQ 12.2-22/AM 01.1 400V AC/50 Hz/3-phase PN10 Flange DN350 ERIKS Item #: 14409991
 
Please login to see prices
Butterfly valve Type: 4636AE Ductile cast iron/Duplex/EPDM-KIWA Centric KIWA Electric operated SQ 12.2-22/AM 01.1 400V AC/50 Hz/3-phase PN10 Flange DN400 ECON® Butterfly valve Type: 4636AE Ductile cast iron/Duplex/EPDM-KIWA Centric KIWA Electric operated SQ 12.2-22/AM 01.1 400V AC/50 Hz/3-phase PN10 Flange DN400 ERIKS Item #: 14409992
 
Please login to see prices
Butterfly valve Type: 4636AE Ductile cast iron/Duplex/EPDM-KIWA Centric KIWA Electric operated SQ 14.2-48/AM 01.1 400V AC/50 Hz/3-phase PN10 Flange DN450 ECON® Butterfly valve Type: 4636AE Ductile cast iron/Duplex/EPDM-KIWA Centric KIWA Electric operated SQ 14.2-48/AM 01.1 400V AC/50 Hz/3-phase PN10 Flange DN450 ERIKS Item #: 14409993
 
Please login to see prices
Butterfly valve Type: 4636AE Ductile cast iron/Duplex/EPDM-KIWA Centric KIWA Electric operated SQ 14.2-48/AM 01.1 400V AC/50 Hz/3-phase PN10 Flange DN500 ECON® Butterfly valve Type: 4636AE Ductile cast iron/Duplex/EPDM-KIWA Centric KIWA Electric operated SQ 14.2-48/AM 01.1 400V AC/50 Hz/3-phase PN10 Flange DN500 ERIKS Item #: 14409994
 
Please login to see prices
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Flange
Pressure rating: PN10
Face to Face length (mm)
Operation: Electric operated
Brand actuator: AUMA
Material liner: EPDM-KIWA
Disk material: Duplex
Clear filter      (10 of the 10 items displayed)