ProductPage

CENTER LINE RS Butterfly valve Type: 714 Ductile cast iron/Stainless steel Centric Pneumatic operated Single acting, spring closing Lug type

Product documents

Document Document type
Product overview

Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating: PN10
Pressure rating flange
Face to Face length (mm)
Operation: Pneumatic operated
Brand actuator: AMG
Material liner: EPDM
Disk material: Stainless steel
Clear filter      (9 of the 9 items displayed)
Butterfly valve Type: 714 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Single acting, spring closing SAF15 PN10 Lug type DN50 CENTER LINE RS Butterfly valve Type: 714 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Single acting, spring closing SAF15 PN10 Lug type DN50 ERIKS Item #: 10056677
 
Please login to see prices
Butterfly valve Type: 714 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Single acting, spring closing SAF15 PN10 Lug type DN65 CENTER LINE RS Butterfly valve Type: 714 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Single acting, spring closing SAF15 PN10 Lug type DN65 ERIKS Item #: 10056678
 
Please login to see prices
Butterfly valve Type: 714 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Single acting, spring closing SAF20 PN10 Lug type DN80 CENTER LINE RS Butterfly valve Type: 714 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Single acting, spring closing SAF20 PN10 Lug type DN80 ERIKS Item #: 10056679
 
Please login to see prices
Butterfly valve Type: 714 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Single acting, spring closing SAF25 PN10 Lug type DN100 CENTER LINE RS Butterfly valve Type: 714 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Single acting, spring closing SAF25 PN10 Lug type DN100 ERIKS Item #: 10056680
 
Please login to see prices
Butterfly valve Type: 714 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Single acting, spring closing SAF30 PN10 Lug type DN125 CENTER LINE RS Butterfly valve Type: 714 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Single acting, spring closing SAF30 PN10 Lug type DN125 ERIKS Item #: 10056681
 
Please login to see prices
Butterfly valve Type: 714 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Single acting, spring closing SAF33 PN10 Lug type DN150 CENTER LINE RS Butterfly valve Type: 714 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Single acting, spring closing SAF33 PN10 Lug type DN150 ERIKS Item #: 10056682
 
Please login to see prices
Butterfly valve Type: 714 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Single acting, spring closing SAF33 PN10 Lug type DN200 CENTER LINE RS Butterfly valve Type: 714 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Single acting, spring closing SAF33 PN10 Lug type DN200 ERIKS Item #: 10056683
 
Please login to see prices
Butterfly valve Type: 714 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Single acting, spring closing SAF35 PN10 Lug type DN250 CENTER LINE RS Butterfly valve Type: 714 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Single acting, spring closing SAF35 PN10 Lug type DN250 ERIKS Item #: 10056684
 
Please login to see prices
Butterfly valve Type: 714 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Single acting, spring closing SAF40 PN10 Lug type DN300 CENTER LINE RS Butterfly valve Type: 714 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Single acting, spring closing SAF40 PN10 Lug type DN300 ERIKS Item #: 10056685
 
Please login to see prices
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating: PN10
Pressure rating flange
Face to Face length (mm)
Operation: Pneumatic operated
Brand actuator: AMG
Material liner: EPDM
Disk material: Stainless steel
Clear filter      (9 of the 9 items displayed)