ProductPage

CENTER LINE RS Butterfly valve Type: 714 Ductile cast iron/Stainless steel Pneumatic operated Double acting Lug type

Product documents

Document Document type
Product overview

Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating: PN10
Pressure rating flange
Face to Face length (mm)
Operation: Pneumatic operated
Brand actuator: AMG
Material liner: EPDM
Disk material: Stainless steel
Clear filter      (9 of the 9 items displayed)
Butterfly valve Type: 714 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting SAD10 PN10 Lug type DN50 CENTER LINE RS Butterfly valve Type: 714 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting SAD10 PN10 Lug type DN50 ERIKS Item #: 10056668
 
Please login to see prices
Butterfly valve Type: 714 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting SAD10 PN10 Lug type DN65 CENTER LINE RS Butterfly valve Type: 714 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting SAD10 PN10 Lug type DN65 ERIKS Item #: 10056669
 
Please login to see prices
Butterfly valve Type: 714 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting SAD15 PN10 Lug type DN80 CENTER LINE RS Butterfly valve Type: 714 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting SAD15 PN10 Lug type DN80 ERIKS Item #: 10056670
 
Please login to see prices
Butterfly valve Type: 714 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting SAD15 PN10 Lug type DN100 CENTER LINE RS Butterfly valve Type: 714 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting SAD15 PN10 Lug type DN100 ERIKS Item #: 10056671
 
Please login to see prices
Butterfly valve Type: 714 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting SAD20 PN10 Lug type DN125 CENTER LINE RS Butterfly valve Type: 714 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting SAD20 PN10 Lug type DN125 ERIKS Item #: 10056672
 
Please login to see prices
Butterfly valve Type: 714 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting SAD25 PN10 Lug type DN150 CENTER LINE RS Butterfly valve Type: 714 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting SAD25 PN10 Lug type DN150 ERIKS Item #: 10056673
 
Please login to see prices
Butterfly valve Type: 714 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting SAD25 PN10 Lug type DN200 CENTER LINE RS Butterfly valve Type: 714 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting SAD25 PN10 Lug type DN200 ERIKS Item #: 10056674
 
Please login to see prices
Butterfly valve Type: 714 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting SAD30 PN10 Lug type DN250 CENTER LINE RS Butterfly valve Type: 714 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting SAD30 PN10 Lug type DN250 ERIKS Item #: 10056675
 
Please login to see prices
Butterfly valve Type: 714 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting SAD33 PN10 Lug type DN300 CENTER LINE RS Butterfly valve Type: 714 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting SAD33 PN10 Lug type DN300 ERIKS Item #: 10056676
 
Please login to see prices
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating: PN10
Pressure rating flange
Face to Face length (mm)
Operation: Pneumatic operated
Brand actuator: AMG
Material liner: EPDM
Disk material: Stainless steel
Clear filter      (9 of the 9 items displayed)