ProductPage

ASAHI Butterfly valve Series: 57 Type: 3742EE PVC-U/PVC-U Centric Electric operated Wafer type

Product documents

Document Document type
Product Brochure 01 Brochure ASAHI valves  (PDF)
Product overview

Application

Recommended in: Chemical

Valve design: Centric
Housing material: PVC-U
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Electric operated
Brand actuator: ECON
Material liner
Disk material: PVC-U
Norm: EN (DIN)
Clear filter      (37 of the 37 items displayed)
Page Size   
Next
Butterfly valve Series: 57 Type: 3742EE PVC-U/PVC-U/EPDM Centric Electric operated ELA60 24V DC PN10 Wafer type DN40 ASAHI Butterfly valve Series: 57 Type: 3742EE PVC-U/PVC-U/EPDM Centric Electric operated ELA60 24V DC PN10 Wafer type DN40 ERIKS Item #: 14081818
 
Please login to see prices
Butterfly valve Series: 57 Type: 3742EE PVC-U/PVC-U/EPDM Centric Electric operated ELA60 230 V AC PN10 Wafer type DN40 ASAHI Butterfly valve Series: 57 Type: 3742EE PVC-U/PVC-U/EPDM Centric Electric operated ELA60 230 V AC PN10 Wafer type DN40 ERIKS Item #: 14081807
 
Please login to see prices
Butterfly valve Series: 57 Type: 3742EE PVC-U/PVC-U/FPM (FKM) Centric Electric operated ELA60 230 V AC PN10 Wafer type DN40 ASAHI Butterfly valve Series: 57 Type: 3742EE PVC-U/PVC-U/FPM (FKM) Centric Electric operated ELA60 230 V AC PN10 Wafer type DN40 ERIKS Item #: 14081826
 
Please login to see prices
Butterfly valve Series: 57 Type: 3742EE PVC-U/PVC-U/FPM (FKM) Centric Electric operated ELA60 24V DC PN10 Wafer type DN40 ASAHI Butterfly valve Series: 57 Type: 3742EE PVC-U/PVC-U/FPM (FKM) Centric Electric operated ELA60 24V DC PN10 Wafer type DN40 ERIKS Item #: 14081837
 
Please login to see prices
Butterfly valve Series: 57 Type: 3742EE PVC-U/PVC-U/EPDM Centric Electric operated ELA60 24V DC PN10 Wafer type DN50 ASAHI Butterfly valve Series: 57 Type: 3742EE PVC-U/PVC-U/EPDM Centric Electric operated ELA60 24V DC PN10 Wafer type DN50 ERIKS Item #: 14081819
 
Please login to see prices
Butterfly valve Series: 57 Type: 3742EE PVC-U/PVC-U/EPDM Centric Electric operated ELA60 230 V AC PN10 Wafer type DN50 ASAHI Butterfly valve Series: 57 Type: 3742EE PVC-U/PVC-U/EPDM Centric Electric operated ELA60 230 V AC PN10 Wafer type DN50 ERIKS Item #: 14081808
 
Please login to see prices
Butterfly valve Series: 57 Type: 3742EE PVC-U/PVC-U/FPM (FKM) Centric Electric operated ELA60 24V DC PN10 Wafer type DN50 ASAHI Butterfly valve Series: 57 Type: 3742EE PVC-U/PVC-U/FPM (FKM) Centric Electric operated ELA60 24V DC PN10 Wafer type DN50 ERIKS Item #: 14081838
 
Please login to see prices
Butterfly valve Series: 57 Type: 3742EE PVC-U/PVC-U/FPM (FKM) Centric Electric operated ELA60 230 V AC PN10 Wafer type DN50 ASAHI Butterfly valve Series: 57 Type: 3742EE PVC-U/PVC-U/FPM (FKM) Centric Electric operated ELA60 230 V AC PN10 Wafer type DN50 ERIKS Item #: 14081827
 
Please login to see prices
Butterfly valve Series: 57 Type: 3742EE PVC-U/PVC-U/EPDM Centric Electric operated ELA60 230 V AC PN10 Wafer type DN65 ASAHI Butterfly valve Series: 57 Type: 3742EE PVC-U/PVC-U/EPDM Centric Electric operated ELA60 230 V AC PN10 Wafer type DN65 ERIKS Item #: 14081809
 
Please login to see prices
Butterfly valve Series: 57 Type: 3742EE PVC-U/PVC-U/EPDM Centric Electric operated ELA60 24V DC PN10 Wafer type DN65 ASAHI Butterfly valve Series: 57 Type: 3742EE PVC-U/PVC-U/EPDM Centric Electric operated ELA60 24V DC PN10 Wafer type DN65 ERIKS Item #: 14081820
 
Please login to see prices
Valve design: Centric
Housing material: PVC-U
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Electric operated
Brand actuator: ECON
Material liner
Disk material: PVC-U
Norm: EN (DIN)
Clear filter      (37 of the 37 items displayed)
Page Size   
Next