ProductPage

CENTER LINE RS Butterfly valve Type: 713 Ductile cast iron/Stainless steel Pneumatic operated Single acting, spring closing Wafer type

Product documents

Document Document type
Product overview

Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Pneumatic operated
Brand actuator: AMG
Material liner: EPDM
Disk material: Stainless steel
Clear filter      (9 of the 9 items displayed)
Butterfly valve Type: 713 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Single acting, spring closing SAF15 PN10 Wafer type DN50 CENTER LINE RS Butterfly valve Type: 713 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Single acting, spring closing SAF15 PN10 Wafer type DN50 ERIKS Item #: 10056647
 
Please login to see prices
Butterfly valve Type: 713 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Single acting, spring closing SAF15 PN10 Wafer type DN65 CENTER LINE RS Butterfly valve Type: 713 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Single acting, spring closing SAF15 PN10 Wafer type DN65 ERIKS Item #: 10056648
 
Please login to see prices
Butterfly valve Type: 713 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Single acting, spring closing SAF20 PN10 Wafer type DN80 CENTER LINE RS Butterfly valve Type: 713 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Single acting, spring closing SAF20 PN10 Wafer type DN80 ERIKS Item #: 10056649
 
Please login to see prices
Butterfly valve Type: 713 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Single acting, spring closing SAF25 PN10 Wafer type DN100 CENTER LINE RS Butterfly valve Type: 713 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Single acting, spring closing SAF25 PN10 Wafer type DN100 ERIKS Item #: 10056650
 
Please login to see prices
Butterfly valve Type: 713 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Single acting, spring closing SAF30 PN10 Wafer type DN125 CENTER LINE RS Butterfly valve Type: 713 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Single acting, spring closing SAF30 PN10 Wafer type DN125 ERIKS Item #: 10056651
 
Please login to see prices
Butterfly valve Type: 713 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Single acting, spring closing SAF33 PN10 Wafer type DN150 CENTER LINE RS Butterfly valve Type: 713 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Single acting, spring closing SAF33 PN10 Wafer type DN150 ERIKS Item #: 10056652
 
Please login to see prices
Butterfly valve Type: 713 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Single acting, spring closing SAF33 PN10 Wafer type DN200 CENTER LINE RS Butterfly valve Type: 713 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Single acting, spring closing SAF33 PN10 Wafer type DN200 ERIKS Item #: 10056653
 
Please login to see prices
Butterfly valve Type: 713 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Single acting, spring closing SAF35 PN10 Wafer type DN250 CENTER LINE RS Butterfly valve Type: 713 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Single acting, spring closing SAF35 PN10 Wafer type DN250 ERIKS Item #: 10056654
 
Please login to see prices
Butterfly valve Type: 713 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Single acting, spring closing SAF40 PN10 Wafer type DN300 CENTER LINE RS Butterfly valve Type: 713 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Single acting, spring closing SAF40 PN10 Wafer type DN300 ERIKS Item #: 10056655
 
Please login to see prices
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Pneumatic operated
Brand actuator: AMG
Material liner: EPDM
Disk material: Stainless steel
Clear filter      (9 of the 9 items displayed)