ProductPage

VAG Butterfly valve Series: EKN® H Type: 21172 Ductile cast iron/Ductile cast iron Double-eccentric Gearbox Flange

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Valve design: Double-eccentric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Flange
Pressure rating: PN25
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Gearbox
Material liner: EPDM
Disk material: Ductile cast iron
Clear filter      (14 of the 14 items displayed)
Page Size   
Next
Butterfly valve Type: 21172 Ductile cast iron/Ductile cast iron/EPDM Double-eccentric Gearbox PN25 Flange DN150 VAG Butterfly valve Type: 21172 Ductile cast iron/Ductile cast iron/EPDM Double-eccentric Gearbox PN25 Flange DN150 ERIKS Item #: 14154940
 
Please login to see prices
Butterfly valve Type: 21172 Ductile cast iron/Ductile cast iron/EPDM Double-eccentric Gearbox PN25 Flange DN200 VAG Butterfly valve Type: 21172 Ductile cast iron/Ductile cast iron/EPDM Double-eccentric Gearbox PN25 Flange DN200 ERIKS Item #: 14154953
 
Please login to see prices
Butterfly valve Type: 21172 Ductile cast iron/Ductile cast iron/EPDM Double-eccentric Gearbox PN25 Flange DN250 VAG Butterfly valve Type: 21172 Ductile cast iron/Ductile cast iron/EPDM Double-eccentric Gearbox PN25 Flange DN250 ERIKS Item #: 14154957
 
Please login to see prices
Butterfly valve Type: 21172 Ductile cast iron/Ductile cast iron/EPDM Double-eccentric Gearbox PN25 Flange DN300 VAG Butterfly valve Type: 21172 Ductile cast iron/Ductile cast iron/EPDM Double-eccentric Gearbox PN25 Flange DN300 ERIKS Item #: 14154964
 
Please login to see prices
Butterfly valve Type: 21172 Ductile cast iron/Ductile cast iron/EPDM Double-eccentric Gearbox PN25 Flange DN350 VAG Butterfly valve Type: 21172 Ductile cast iron/Ductile cast iron/EPDM Double-eccentric Gearbox PN25 Flange DN350 ERIKS Item #: 14154970
 
Please login to see prices
Butterfly valve Type: 21172 Ductile cast iron/Ductile cast iron/EPDM Double-eccentric Gearbox PN25 Flange DN400 VAG Butterfly valve Type: 21172 Ductile cast iron/Ductile cast iron/EPDM Double-eccentric Gearbox PN25 Flange DN400 ERIKS Item #: 14154974
 
Please login to see prices
Butterfly valve Type: 21172 Ductile cast iron/Ductile cast iron/EPDM Double-eccentric Gearbox PN25 Flange DN450 VAG Butterfly valve Type: 21172 Ductile cast iron/Ductile cast iron/EPDM Double-eccentric Gearbox PN25 Flange DN450 ERIKS Item #: 14154977
 
Please login to see prices
Butterfly valve Type: 21172 Ductile cast iron/Ductile cast iron/EPDM Double-eccentric Gearbox PN25 Flange DN500 VAG Butterfly valve Type: 21172 Ductile cast iron/Ductile cast iron/EPDM Double-eccentric Gearbox PN25 Flange DN500 ERIKS Item #: 14154980
 
Please login to see prices
Butterfly valve Type: 21172 Ductile cast iron/Ductile cast iron/EPDM Double-eccentric Gearbox PN25 Flange DN600 VAG Butterfly valve Type: 21172 Ductile cast iron/Ductile cast iron/EPDM Double-eccentric Gearbox PN25 Flange DN600 ERIKS Item #: 14154983
 
Please login to see prices
Butterfly valve Type: 21172 Ductile cast iron/Ductile cast iron/EPDM Double-eccentric Gearbox PN25 Flange DN700 VAG Butterfly valve Type: 21172 Ductile cast iron/Ductile cast iron/EPDM Double-eccentric Gearbox PN25 Flange DN700 ERIKS Item #: 14154987
 
Please login to see prices
Valve design: Double-eccentric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Flange
Pressure rating: PN25
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Gearbox
Material liner: EPDM
Disk material: Ductile cast iron
Clear filter      (14 of the 14 items displayed)
Page Size   
Next