ProductPage

VAG Butterfly valve Series: EKN® M Type: 21177 Ductile cast iron/Ductile cast iron Double-ecKIWA Gearbox Flange

Product documents

Document Document type
Product Certificate KIWA  (PDF)
Product overview

Valve design: Double-eccentric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Flange
Pressure rating
Face to Face length (mm)
Operation: Gearbox
Material liner: EPDM-KIWA
Disk material: Ductile cast iron
Clear filter      (29 of the 29 items displayed)
Page Size   
Next
Butterfly valve Series: EKN® H Type: 21177 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Gearbox PN16 Flange DN150 VAG Butterfly valve Series: EKN® H Type: 21177 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Gearbox PN16 Flange DN150 ERIKS Item #: 14337545
 
This item is no longer available
Butterfly valve Series: EKN® H Type: 21177 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Gearbox PN10 Flange DN200 VAG Butterfly valve Series: EKN® H Type: 21177 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Gearbox PN10 Flange DN200 ERIKS Item #: 14337546
 
This item is no longer available
Butterfly valve Series: EKN® H Type: 21177 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Gearbox PN16 Flange DN200 VAG Butterfly valve Series: EKN® H Type: 21177 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Gearbox PN16 Flange DN200 ERIKS Item #: 14337547
 
This item is no longer available
Butterfly valve Series: EKN® H Type: 21177 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Gearbox PN10 Flange DN250 VAG Butterfly valve Series: EKN® H Type: 21177 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Gearbox PN10 Flange DN250 ERIKS Item #: 14337548
 
This item is no longer available
Butterfly valve Series: EKN® H Type: 21177 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Gearbox PN16 Flange DN250 VAG Butterfly valve Series: EKN® H Type: 21177 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Gearbox PN16 Flange DN250 ERIKS Item #: 14337549
 
This item is no longer available
Butterfly valve Series: EKN® H Type: 21177 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Gearbox PN10 Flange DN300 VAG Butterfly valve Series: EKN® H Type: 21177 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Gearbox PN10 Flange DN300 ERIKS Item #: 14337550
 
This item is no longer available
Butterfly valve Series: EKN® H Type: 21177 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Gearbox PN16 Flange DN300 VAG Butterfly valve Series: EKN® H Type: 21177 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Gearbox PN16 Flange DN300 ERIKS Item #: 14337551
 
This item is no longer available
Butterfly valve Series: EKN® H Type: 21177 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Gearbox PN10 Flange DN350 VAG Butterfly valve Series: EKN® H Type: 21177 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Gearbox PN10 Flange DN350 ERIKS Item #: 14337552
 
This item is no longer available
Butterfly valve Series: EKN® H Type: 21177 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Gearbox PN16 Flange DN350 VAG Butterfly valve Series: EKN® H Type: 21177 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Gearbox PN16 Flange DN350 ERIKS Item #: 14337553
 
This item is no longer available
Butterfly valve Series: EKN® H Type: 21177 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Gearbox PN10 Flange DN400 VAG Butterfly valve Series: EKN® H Type: 21177 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Gearbox PN10 Flange DN400 ERIKS Item #: 14337554
 
Please login to see prices
Valve design: Double-eccentric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Flange
Pressure rating
Face to Face length (mm)
Operation: Gearbox
Material liner: EPDM-KIWA
Disk material: Ductile cast iron
Clear filter      (29 of the 29 items displayed)
Page Size   
Next