ProductPage

ECON® Butterfly valve Type: 4623 Ductile cast iron/Aluminum bronze Gearbox Flange

Product documents

Document Document type
Product Certificate Lloyd's RS  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Maritime systems such as machinery rooms, ballast systems and outboard motor locks.
  • Especially suitable for sea water due to the aluminium bronze valve disc.
  • Suitable for vacuum applications and applications with high flow speeds.

Technical information
Construction
Approval
Options
Tables
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Flange
Pressure rating
Pressure rating flange
Face to Face length (mm)
Operation: Gearbox
Material liner
Disk material: Aluminum bronze
Clear filter      (27 of the 27 items displayed)
Page Size   
Next
Butterfly valve Type: 4623 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN16 Flange DN50 ECON® Butterfly valve Type: 4623 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN16 Flange DN50 ERIKS Item #: 11813520
 
Please login to see prices
Butterfly valve Type: 4623 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN16 Flange DN50 ECON® Butterfly valve Type: 4623 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN16 Flange DN50 ERIKS Item #: 11813500
 
Please login to see prices
Butterfly valve Type: 4623 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN16 Flange DN65 ECON® Butterfly valve Type: 4623 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN16 Flange DN65 ERIKS Item #: 11813517
 
Please login to see prices
Butterfly valve Type: 4623 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN16 Flange DN65 ECON® Butterfly valve Type: 4623 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN16 Flange DN65 ERIKS Item #: 11813501
 
Please login to see prices
Butterfly valve Type: 4623 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN16 Flange DN80 ECON® Butterfly valve Type: 4623 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN16 Flange DN80 ERIKS Item #: 11813516
 
Please login to see prices
Butterfly valve Type: 4623 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN16 Flange DN80 ECON® Butterfly valve Type: 4623 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN16 Flange DN80 ERIKS Item #: 11813502
 
Please login to see prices
Butterfly valve Type: 4623 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN16 Flange DN100 ECON® Butterfly valve Type: 4623 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN16 Flange DN100 ERIKS Item #: 11813518
 
Please login to see prices
Butterfly valve Type: 4623 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN16 Flange DN100 ECON® Butterfly valve Type: 4623 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN16 Flange DN100 ERIKS Item #: 11813503
 
Please login to see prices
Butterfly valve Type: 4623 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN16 Flange DN125 ECON® Butterfly valve Type: 4623 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN16 Flange DN125 ERIKS Item #: 11813504
 
Please login to see prices
Butterfly valve Type: 4623 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN10 Flange DN150 ECON® Butterfly valve Type: 4623 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN10 Flange DN150 ERIKS Item #: 11813492
 
Please login to see prices
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Flange
Pressure rating
Pressure rating flange
Face to Face length (mm)
Operation: Gearbox
Material liner
Disk material: Aluminum bronze
Clear filter      (27 of the 27 items displayed)
Page Size   
Next