ProductPage

ECON® Butterfly valve Type: 4630 Ductile cast iron/Stainless steel Bare stem Flange

Product documents

Document Document type
Product Certificate Lloyd's RS  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Maritime systems such as machinery rooms, ballast systems and outboard motor locks.
  • Suitable for vacuum applications and applications with high flow speeds.

Technical information
Construction
Approval
Options
Tables
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Flange
Pressure rating
Pressure rating flange
Face to Face length (mm)
Operation: Bare stem
Material liner
Disk material: Stainless steel
Clear filter      (25 of the 25 items displayed)
Page Size   
Next
Butterfly valve Type: 4630 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN16 Flange DN50 ECON® Butterfly valve Type: 4630 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN16 Flange DN50 ERIKS Item #: 13418395
 
Please login to see prices
Butterfly valve Type: 4630 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN16 Flange DN65 ECON® Butterfly valve Type: 4630 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN16 Flange DN65 ERIKS Item #: 13418396
 
Please login to see prices
Butterfly valve Type: 4630 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN16 Flange DN80 ECON® Butterfly valve Type: 4630 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN16 Flange DN80 ERIKS Item #: 13418397
 
This item is no longer available
Butterfly valve Type: 4630 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Flange DN100 ECON® Butterfly valve Type: 4630 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Flange DN100 ERIKS Item #: 12984785
 
Please login to see prices
Butterfly valve Type: 4630 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN16 Flange DN100 ECON® Butterfly valve Type: 4630 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN16 Flange DN100 ERIKS Item #: 13418398
 
Please login to see prices
Butterfly valve Type: 4630 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN10 Flange DN125 ECON® Butterfly valve Type: 4630 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN10 Flange DN125 ERIKS Item #: 13418415
 
Please login to see prices
Butterfly valve Type: 4630 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Flange DN150 ECON® Butterfly valve Type: 4630 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Flange DN150 ERIKS Item #: 12713958
 
Please login to see prices
Butterfly valve Type: 4630 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN10 Flange DN200 ECON® Butterfly valve Type: 4630 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN10 Flange DN200 ERIKS Item #: 13418417
 
Please login to see prices
Butterfly valve Type: 4630 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN10 Flange DN250 ECON® Butterfly valve Type: 4630 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN10 Flange DN250 ERIKS Item #: 13418426
 
This item is no longer available
Butterfly valve Type: 4630 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN10 Flange DN250 ECON® Butterfly valve Type: 4630 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN10 Flange DN250 ERIKS Item #: 13418418
 
This item is no longer available
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Flange
Pressure rating
Pressure rating flange
Face to Face length (mm)
Operation: Bare stem
Material liner
Disk material: Stainless steel
Clear filter      (25 of the 25 items displayed)
Page Size   
Next