ProductPage

L&T Butterfly valve Type: 9530 Steel/Steel Triple-ecFire safe Gearbox Flange Long F to F

Product documents

Document Document type
Product overview

Application

  • Heavy industrial, chemical and petrochemical applications where rubber-lined butterfly valves cannot be used due to their limited pressure and temperature range.

Technical information
Construction
Approval
Options
Valve design: Triple-eccentric
Housing material: Steel
Material quality: ASTM A216 WCB
Nominal inner diameter
Connection: Flange
Pressure rating: Class 150
Face to Face length (mm)
Operation: Gearbox
Seat material: Stellite 21
Disk material: Steel
Clear filter      (4 of the 4 items displayed)
Butterfly valve Type: 9530 Steel/Steel/Stellite 21 Triple-eccentric Fire safe Gearbox Class 150 Flange 8" (200) L&T Butterfly valve Type: 9530 Steel/Steel/Stellite 21 Triple-eccentric Fire safe Gearbox Class 150 Flange 8" (200) ERIKS Item #: 13470938
 
Please login to see prices
Butterfly valve Type: 9530 Steel/Steel/Stellite 21 Triple-eccentric Fire safe Gearbox Class 150 Flange 10" (250) L&T Butterfly valve Type: 9530 Steel/Steel/Stellite 21 Triple-eccentric Fire safe Gearbox Class 150 Flange 10" (250) ERIKS Item #: 13470939
 
Please login to see prices
Butterfly valve Type: 9530 Steel/Steel/Stellite 21 Triple-eccentric Fire safe Gearbox Class 150 Flange 12" (300) L&T Butterfly valve Type: 9530 Steel/Steel/Stellite 21 Triple-eccentric Fire safe Gearbox Class 150 Flange 12" (300) ERIKS Item #: 13470940
 
Please login to see prices
Butterfly valve Type: 9530 Steel/Steel/Stellite 21 Triple-eccentric Fire safe Gearbox Class 150 Flange 16" (400) L&T Butterfly valve Type: 9530 Steel/Steel/Stellite 21 Triple-eccentric Fire safe Gearbox Class 150 Flange 16" (400) ERIKS Item #: 13470941
 
Please login to see prices
Valve design: Triple-eccentric
Housing material: Steel
Material quality: ASTM A216 WCB
Nominal inner diameter
Connection: Flange
Pressure rating: Class 150
Face to Face length (mm)
Operation: Gearbox
Seat material: Stellite 21
Disk material: Steel
Clear filter      (4 of the 4 items displayed)