ProductPage

L&T Butterfly valve Type: 9533 Stainless steel/Stainless steel Triple-eccentric Gearbox Flange

Product documents

Document Document type
Product overview

Application

  • Heavy industrial, chemical and petrochemical applications where rubber-lined butterfly valves cannot be used due to their limited pressure and temperature range.

Technical information
Construction
Approval
Options
Valve design: Triple-eccentric
Housing material: Stainless steel
Material quality: ASTM A351 CF8M
Nominal inner diameter
Connection: Flange
Pressure rating: Class 150
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Gearbox
Seat material: PTFE + RVS
Disk material: Stainless steel
Clear filter      (4 of the 4 items displayed)
Butterfly valve Type: 9533 Stainless steel/Stainless steel/PTFE + SS Triple-eccentric Gearbox Class 150 Flange 6" (150) L&T Butterfly valve Type: 9533 Stainless steel/Stainless steel/PTFE + SS Triple-eccentric Gearbox Class 150 Flange 6" (150) ERIKS Item #: 13473166
 
Please login to see prices
Butterfly valve Type: 9533 Stainless steel/Stainless steel/PTFE + SS Triple-eccentric Gearbox Class 150 Flange 8" (200) L&T Butterfly valve Type: 9533 Stainless steel/Stainless steel/PTFE + SS Triple-eccentric Gearbox Class 150 Flange 8" (200) ERIKS Item #: 13473167
 
Please login to see prices
Butterfly valve Type: 9533 Stainless steel/Stainless steel/PTFE + SS Triple-eccentric Gearbox Class 150 Flange 10" (250) L&T Butterfly valve Type: 9533 Stainless steel/Stainless steel/PTFE + SS Triple-eccentric Gearbox Class 150 Flange 10" (250) ERIKS Item #: 13473168
 
Please login to see prices
Butterfly valve Type: 9533 Stainless steel/Stainless steel/PTFE + SS Triple-eccentric Gearbox Class 150 Flange 12" (300) L&T Butterfly valve Type: 9533 Stainless steel/Stainless steel/PTFE + SS Triple-eccentric Gearbox Class 150 Flange 12" (300) ERIKS Item #: 13473169
 
Please login to see prices
Valve design: Triple-eccentric
Housing material: Stainless steel
Material quality: ASTM A351 CF8M
Nominal inner diameter
Connection: Flange
Pressure rating: Class 150
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Gearbox
Seat material: PTFE + RVS
Disk material: Stainless steel
Clear filter      (4 of the 4 items displayed)