ProductPage

ECON® Butterfly valve Type: 4802 Ductile cast iron/Ductile iron with EPDM lining Centric Gearbox Groove

Product documents

Document Document type
Product overview

Application

Recommended in: Utilities

Tables
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Groove
Pressure rating: PN10
Operation: Gearbox
Material liner: EPDM
Disk material: Ductile iron with EPDM lining
Clear filter      (2 of the 2 items displayed)
Butterfly valve Type: 4802 Ductile cast iron/Ductile iron with EPDM lining/EPDM Centric Gearbox PN10 Groove 139.7mm DN125 ECON® Butterfly valve Type: 4802 Ductile cast iron/Ductile iron with EPDM lining/EPDM Centric Gearbox PN10 Groove 139.7mm DN125 ERIKS Item #: 13492682
 
Please login to see prices
Butterfly valve Type: 4802 Ductile cast iron/Ductile iron with EPDM lining/EPDM Centric Gearbox PN10 Groove 219.1mm DN200 ECON® Butterfly valve Type: 4802 Ductile cast iron/Ductile iron with EPDM lining/EPDM Centric Gearbox PN10 Groove 219.1mm DN200 ERIKS Item #: 13492683
 
Please login to see prices
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Groove
Pressure rating: PN10
Operation: Gearbox
Material liner: EPDM
Disk material: Ductile iron with EPDM lining
Clear filter      (2 of the 2 items displayed)