ProductPage

ECON® Butterfly valve Type: 4930LUG Ductile cast iron/Stainless steel Bare stem Lug type

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

Recommended in: Chemical

Tables
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1025
Nominal inner diameter
Connection: Lug type
Pressure rating: PN10
Pressure rating flange
Face to Face length (mm)
Operation: Bare stem
Material liner: PTFE/SIL
Disk material: Stainless steel
Clear filter      (13 of the 13 items displayed)
Page Size   
Next
Butterfly valve Type: 4930LUG Ductile cast iron/Stainless steel/PTFE/SIL Centric Bare stem PN10 Lug type DN40 ECON® Butterfly valve Type: 4930LUG Ductile cast iron/Stainless steel/PTFE/SIL Centric Bare stem PN10 Lug type DN40 ERIKS Item #: 13418971
 
Please login to see prices
Butterfly valve Type: 4930LUG Ductile cast iron/Stainless steel/PTFE/SIL Centric Bare stem PN10 Lug type DN50 ECON® Butterfly valve Type: 4930LUG Ductile cast iron/Stainless steel/PTFE/SIL Centric Bare stem PN10 Lug type DN50 ERIKS Item #: 12647259
 
Please login to see prices
Butterfly valve Type: 4930LUG Ductile cast iron/Stainless steel/PTFE/SIL Centric Bare stem PN10 Lug type DN65 ECON® Butterfly valve Type: 4930LUG Ductile cast iron/Stainless steel/PTFE/SIL Centric Bare stem PN10 Lug type DN65 ERIKS Item #: 13418972
 
Please login to see prices
Butterfly valve Type: 4930LUG Ductile cast iron/Stainless steel/PTFE/SIL Centric Bare stem PN10 Lug type DN80 ECON® Butterfly valve Type: 4930LUG Ductile cast iron/Stainless steel/PTFE/SIL Centric Bare stem PN10 Lug type DN80 ERIKS Item #: 13418983
 
Please login to see prices
Butterfly valve Type: 4930LUG Ductile cast iron/Stainless steel/PTFE/SIL Centric Bare stem PN10 Lug type DN100 ECON® Butterfly valve Type: 4930LUG Ductile cast iron/Stainless steel/PTFE/SIL Centric Bare stem PN10 Lug type DN100 ERIKS Item #: 13502884
 
Please login to see prices
Butterfly valve Type: 4930LUG Ductile cast iron/Stainless steel/PTFE/SIL Centric Bare stem PN10 Lug type DN125 ECON® Butterfly valve Type: 4930LUG Ductile cast iron/Stainless steel/PTFE/SIL Centric Bare stem PN10 Lug type DN125 ERIKS Item #: 13418984
 
Please login to see prices
Butterfly valve Type: 4930LUG Ductile cast iron/Stainless steel/PTFE/SIL Centric Bare stem PN10 Lug type DN150 ECON® Butterfly valve Type: 4930LUG Ductile cast iron/Stainless steel/PTFE/SIL Centric Bare stem PN10 Lug type DN150 ERIKS Item #: 13418985
 
Please login to see prices
Butterfly valve Type: 4930LUG Ductile cast iron/Stainless steel/PTFE/SIL Centric Bare stem PN10 Lug type DN200 ECON® Butterfly valve Type: 4930LUG Ductile cast iron/Stainless steel/PTFE/SIL Centric Bare stem PN10 Lug type DN200 ERIKS Item #: 13418986
 
Please login to see prices
Butterfly valve Type: 4930LUG Ductile cast iron/Stainless steel/PTFE/SIL Centric Bare stem PN10 Lug type DN250 ECON® Butterfly valve Type: 4930LUG Ductile cast iron/Stainless steel/PTFE/SIL Centric Bare stem PN10 Lug type DN250 ERIKS Item #: 13418987
 
Please login to see prices
Butterfly valve Type: 4930LUG Ductile cast iron/Stainless steel/PTFE/SIL Centric Bare stem PN10 Lug type DN300 ECON® Butterfly valve Type: 4930LUG Ductile cast iron/Stainless steel/PTFE/SIL Centric Bare stem PN10 Lug type DN300 ERIKS Item #: 13418988
 
Please login to see prices
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1025
Nominal inner diameter
Connection: Lug type
Pressure rating: PN10
Pressure rating flange
Face to Face length (mm)
Operation: Bare stem
Material liner: PTFE/SIL
Disk material: Stainless steel
Clear filter      (13 of the 13 items displayed)
Page Size   
Next