ProductPage

ECON® Butterfly valve Type: 4991LUG Ductile cast iron/PFA Handle Lug type

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

This is a dual-use or controlled item. When exporting this item outside the EU an export license is required from the regulatory authorities.

Application

Recommended in: Chemical

Tables
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1025
Nominal inner diameter
Connection: Lug type
Pressure rating: PN10
Pressure rating flange
Face to Face length (mm)
Operation: Handle
Material liner: PTFE/SIL
Disk material: PFA
Clear filter      (10 of the 10 items displayed)
Butterfly valve Type: 4991LUG Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Lug type DN40 ECON® Butterfly valve Type: 4991LUG Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Lug type DN40 ERIKS Item #: 13684642
 
Please login to see prices
Butterfly valve Type: 4991LUG Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Lug type DN50 ECON® Butterfly valve Type: 4991LUG Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Lug type DN50 ERIKS Item #: 13684643
 
Please login to see prices
Butterfly valve Type: 4991LUG Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Lug type DN65 ECON® Butterfly valve Type: 4991LUG Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Lug type DN65 ERIKS Item #: 13684644
 
Please login to see prices
Butterfly valve Type: 4991LUG Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Lug type DN80 ECON® Butterfly valve Type: 4991LUG Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Lug type DN80 ERIKS Item #: 13684645
 
Please login to see prices
Butterfly valve Type: 4991LUG Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Lug type DN100 ECON® Butterfly valve Type: 4991LUG Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Lug type DN100 ERIKS Item #: 13684646
 
Please login to see prices
Butterfly valve Type: 4991LUG Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Lug type DN125 ECON® Butterfly valve Type: 4991LUG Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Lug type DN125 ERIKS Item #: 13684647
 
Please login to see prices
Butterfly valve Type: 4991LUG Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Lug type DN150 ECON® Butterfly valve Type: 4991LUG Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Lug type DN150 ERIKS Item #: 13684648
 
Please login to see prices
Butterfly valve Type: 4991LUG Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Lug type DN200 ECON® Butterfly valve Type: 4991LUG Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Lug type DN200 ERIKS Item #: 13684649
 
Please login to see prices
Butterfly valve Type: 4991LUG Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Lug type DN250 ECON® Butterfly valve Type: 4991LUG Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Lug type DN250 ERIKS Item #: 13684650
 
Please login to see prices
Butterfly valve Type: 4991LUG Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Lug type DN300 ECON® Butterfly valve Type: 4991LUG Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Lug type DN300 ERIKS Item #: 13684651
 
Please login to see prices
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1025
Nominal inner diameter
Connection: Lug type
Pressure rating: PN10
Pressure rating flange
Face to Face length (mm)
Operation: Handle
Material liner: PTFE/SIL
Disk material: PFA
Clear filter      (10 of the 10 items displayed)