ProductPage

ECON® Butterfly valve Type: 5821 Ductile cast iron/Aluminum bronze Squeeze handle Lug type

Product documents

Document Document type
Product Certificate Lloyd's RS  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating
Pressure rating flange
Face to Face length (mm)
Operation: Squeeze handle
Material liner: NBR
Disk material: Aluminum bronze
Clear filter      (6 of the 6 items displayed)
Butterfly valve Type: 5821 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Lug type DN50 ECON® Butterfly valve Type: 5821 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Lug type DN50 ERIKS Item #: 13527712
 
Please login to see prices
Butterfly valve Type: 5821 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Lug type DN65 ECON® Butterfly valve Type: 5821 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Lug type DN65 ERIKS Item #: 13527714
 
Please login to see prices
Butterfly valve Type: 5821 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Lug type DN80 ECON® Butterfly valve Type: 5821 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Lug type DN80 ERIKS Item #: 13527716
 
Please login to see prices
Butterfly valve Type: 5821 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Lug type DN100 ECON® Butterfly valve Type: 5821 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Lug type DN100 ERIKS Item #: 13527718
 
Please login to see prices
Butterfly valve Type: 5821 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Lug type DN125 ECON® Butterfly valve Type: 5821 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Lug type DN125 ERIKS Item #: 13527720
 
Please login to see prices
Butterfly valve Type: 5821 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN10 Lug type DN200 ECON® Butterfly valve Type: 5821 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN10 Lug type DN200 ERIKS Item #: 13527724
 
Please login to see prices
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating
Pressure rating flange
Face to Face length (mm)
Operation: Squeeze handle
Material liner: NBR
Disk material: Aluminum bronze
Clear filter      (6 of the 6 items displayed)