ProductPage

ECON® Butterfly valve Type: 5830 KIWA Ductile cast iron/Duplex Bare stem Lug type

Product documents

Document Document type
Product Certificate KIWA  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Tables
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Bare stem
Material liner: EPDM-KIWA
Disk material: Duplex
Clear filter      (6 of the 6 items displayed)
Butterfly valve Type: 5830 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Bare stem PN10 Lug type DN250 ECON® Butterfly valve Type: 5830 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Bare stem PN10 Lug type DN250 ERIKS Item #: 13334524
 
Please login to see prices
Butterfly valve Type: 5830 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Bare stem PN10 Lug type DN350 ECON® Butterfly valve Type: 5830 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Bare stem PN10 Lug type DN350 ERIKS Item #: 12726039
 
Please login to see prices
10 piece per package
Butterfly valve Type: 5830 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Bare stem PN10 Lug type DN400 ECON® Butterfly valve Type: 5830 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Bare stem PN10 Lug type DN400 ERIKS Item #: 12726040
 
Please login to see prices
Butterfly valve Type: 5830 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Bare stem PN10 Lug type DN450 ECON® Butterfly valve Type: 5830 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Bare stem PN10 Lug type DN450 ERIKS Item #: 12726041
 
Please login to see prices
10 piece per package
Butterfly valve Type: 5830 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Bare stem PN10 Lug type DN500 ECON® Butterfly valve Type: 5830 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Bare stem PN10 Lug type DN500 ERIKS Item #: 12726042
 
Please login to see prices
Butterfly valve Type: 5830 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Bare stem PN10 Lug type DN600 ECON® Butterfly valve Type: 5830 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Bare stem PN10 Lug type DN600 ERIKS Item #: 12726043
 
Please login to see prices
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Bare stem
Material liner: EPDM-KIWA
Disk material: Duplex
Clear filter      (6 of the 6 items displayed)