ProductPage

ECON® Butterfly valve Type: 5831 Ductile cast iron/Stainless steel Tilting handle handle Lug type

Product documents

Document Document type
Product Certificate Lloyd's RS  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Tables
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating
Pressure rating flange
Face to Face length (mm)
Operation: Tilting handle
Material liner: EPDM
Disk material: Stainless steel
Clear filter      (6 of the 6 items displayed)
Butterfly valve Type: 5831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN50 ECON® Butterfly valve Type: 5831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN50 ERIKS Item #: 12522912
 
Please login to see prices
Butterfly valve Type: 5831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN65 ECON® Butterfly valve Type: 5831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN65 ERIKS Item #: 12522913
 
Please login to see prices
Butterfly valve Type: 5831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN80 ECON® Butterfly valve Type: 5831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN80 ERIKS Item #: 12522914
 
Please login to see prices
Butterfly valve Type: 5831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN100 ECON® Butterfly valve Type: 5831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN100 ERIKS Item #: 12522915
 
Please login to see prices
Butterfly valve Type: 5831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN150 ECON® Butterfly valve Type: 5831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN150 ERIKS Item #: 12522917
 
Please login to see prices
Butterfly valve Type: 5831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN10 Lug type DN200 ECON® Butterfly valve Type: 5831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN10 Lug type DN200 ERIKS Item #: 12522918
 
Please login to see prices
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating
Pressure rating flange
Face to Face length (mm)
Operation: Tilting handle
Material liner: EPDM
Disk material: Stainless steel
Clear filter      (6 of the 6 items displayed)