ProductPage

ECON® Butterfly valve Type: 6420 Ductile cast iron/Aluminum bronze Bare stem Lug type

Product documents

Document Document type
Product Brochure 01 Brochure Econ Butterfly Valves series 63 and 64  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Industrial applications such as water, hydrocarbons and slightly corrosive fluids and gases.
  • Especially suitable for sea water due to the aluminium bronze valve disc.
  • Supply systems (HVAC).

Recommended in: Chemical

Technical information
Construction
Options
Tables
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating
Pressure rating flange
Face to Face length (mm)
Operation: Bare stem
Material liner
Disk material: Aluminum bronze
Clear filter      (37 of the 37 items displayed)
Page Size   
Next
Butterfly valve Type: 6420 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Lug type DN50 ECON® Butterfly valve Type: 6420 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Lug type DN50 ERIKS Item #: 13357334
 
Please login to see prices
Butterfly valve Type: 6420 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Lug type DN50 ECON® Butterfly valve Type: 6420 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Lug type DN50 ERIKS Item #: 13357165
 
Please login to see prices
Butterfly valve Type: 6420 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Lug type DN65 ECON® Butterfly valve Type: 6420 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Lug type DN65 ERIKS Item #: 13357335
 
Please login to see prices
Butterfly valve Type: 6420 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Lug type DN65 ECON® Butterfly valve Type: 6420 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Lug type DN65 ERIKS Item #: 13357166
 
Please login to see prices
Butterfly valve Type: 6420 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Lug type DN80 ECON® Butterfly valve Type: 6420 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Lug type DN80 ERIKS Item #: 13357336
 
Please login to see prices
Butterfly valve Type: 6420 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Lug type DN80 ECON® Butterfly valve Type: 6420 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Lug type DN80 ERIKS Item #: 13357167
 
Please login to see prices
Butterfly valve Type: 6420 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Lug type DN100 ECON® Butterfly valve Type: 6420 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Lug type DN100 ERIKS Item #: 13357337
 
Please login to see prices
Butterfly valve Type: 6420 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Lug type DN100 ECON® Butterfly valve Type: 6420 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Lug type DN100 ERIKS Item #: 13357168
 
Please login to see prices
Butterfly valve Type: 6420 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Lug type DN125 ECON® Butterfly valve Type: 6420 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Lug type DN125 ERIKS Item #: 13357338
 
Please login to see prices
Butterfly valve Type: 6420 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Lug type DN125 ECON® Butterfly valve Type: 6420 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Lug type DN125 ERIKS Item #: 13357169
 
Please login to see prices
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating
Pressure rating flange
Face to Face length (mm)
Operation: Bare stem
Material liner
Disk material: Aluminum bronze
Clear filter      (37 of the 37 items displayed)
Page Size   
Next