ProductPage

ECON® Butterfly valve Type: 6430 Ductile cast iron/Stainless steel EC1935 Bare stem Lug type

Product documents

Document Document type
Product Brochure 01 Brochure Econ Butterfly Valves series 63 and 64  (PDF)
Product Certificate EC1935  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Industrial applications such as (drinking) water, hydrocarbons and slightly corrosive fluids and gases.
  • Food applications for which the EC1935 standard is required.

Recommended in: Chemical, Food & Beverages

Technical information
Construction
Approval
Options
Tables
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating
Pressure rating flange
Face to Face length (mm)
Operation: Bare stem
Material liner: EPDM-EC1935
Disk material: Stainless steel
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Bare stem PN16 Lug type DN50 ECON® Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Bare stem PN16 Lug type DN50 ERIKS Item #: 13357364
 
Please login to see prices
Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Bare stem PN16 Lug type DN65 ECON® Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Bare stem PN16 Lug type DN65 ERIKS Item #: 13357365
 
Please login to see prices
Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Bare stem PN16 Lug type DN80 ECON® Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Bare stem PN16 Lug type DN80 ERIKS Item #: 13357366
 
Please login to see prices
Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Bare stem PN16 Lug type DN100 ECON® Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Bare stem PN16 Lug type DN100 ERIKS Item #: 13357367
 
Please login to see prices
Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Bare stem PN16 Lug type DN125 ECON® Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Bare stem PN16 Lug type DN125 ERIKS Item #: 13357368
 
Please login to see prices
Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Bare stem PN16 Lug type DN150 ECON® Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Bare stem PN16 Lug type DN150 ERIKS Item #: 13357369
 
Please login to see prices
Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Bare stem PN10 Lug type DN200 ECON® Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Bare stem PN10 Lug type DN200 ERIKS Item #: 13357370
 
Please login to see prices
Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Bare stem PN16 Lug type DN200 ECON® Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Bare stem PN16 Lug type DN200 ERIKS Item #: 13578023
 
Please login to see prices
Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Bare stem PN10 Lug type DN250 ECON® Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Bare stem PN10 Lug type DN250 ERIKS Item #: 13357371
 
Please login to see prices
Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Bare stem PN16 Lug type DN250 ECON® Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Bare stem PN16 Lug type DN250 ERIKS Item #: 13578024
 
Please login to see prices
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating
Pressure rating flange
Face to Face length (mm)
Operation: Bare stem
Material liner: EPDM-EC1935
Disk material: Stainless steel
Clear filter      (12 of the 12 items displayed)
Page Size   
Next