ProductPage

ECON® Butterfly valve Type: 6431 Ductile cast iron/Stainless steel EC1935 Squeeze handle Lug type

Product documents

Document Document type
Product Brochure 01 Brochure Econ Butterfly Valves series 63 and 64  (PDF)
Product Certificate EC1935  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Industrial applications such as (drinking) water, hydrocarbons and slightly corrosive fluids and gases.
  • Food applications for which the EC1935 standard is required.

Recommended in: Chemical, Food & Beverages

Technical information
Construction
Approval
Options
Tables
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating: PN16
Pressure rating flange
Face to Face length (mm)
Operation: Squeeze handle
Material liner: EPDM-EC1935
Disk material: Stainless steel
Clear filter      (7 of the 7 items displayed)
Butterfly valve Type: 6431 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Squeeze handle PN16 Lug type DN50 ECON® Butterfly valve Type: 6431 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Squeeze handle PN16 Lug type DN50 ERIKS Item #: 13357373
 
Please login to see prices
Butterfly valve Type: 6431 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Squeeze handle PN16 Lug type DN65 ECON® Butterfly valve Type: 6431 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Squeeze handle PN16 Lug type DN65 ERIKS Item #: 13357374
 
Please login to see prices
Butterfly valve Type: 6431 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Squeeze handle PN16 Lug type DN80 ECON® Butterfly valve Type: 6431 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Squeeze handle PN16 Lug type DN80 ERIKS Item #: 13357375
 
Please login to see prices
Butterfly valve Type: 6431 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Squeeze handle PN16 Lug type DN100 ECON® Butterfly valve Type: 6431 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Squeeze handle PN16 Lug type DN100 ERIKS Item #: 13357376
 
Please login to see prices
Butterfly valve Type: 6431 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Squeeze handle PN16 Lug type DN125 ECON® Butterfly valve Type: 6431 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Squeeze handle PN16 Lug type DN125 ERIKS Item #: 13357377
 
Please login to see prices
Butterfly valve Type: 6431 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Squeeze handle PN16 Lug type DN150 ECON® Butterfly valve Type: 6431 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Squeeze handle PN16 Lug type DN150 ERIKS Item #: 13357378
 
Please login to see prices
Butterfly valve Type: 6431 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Squeeze handle PN16 Lug type DN200 ECON® Butterfly valve Type: 6431 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Squeeze handle PN16 Lug type DN200 ERIKS Item #: 13607286
 
Please login to see prices
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating: PN16
Pressure rating flange
Face to Face length (mm)
Operation: Squeeze handle
Material liner: EPDM-EC1935
Disk material: Stainless steel
Clear filter      (7 of the 7 items displayed)