ProductPage

ECON® Butterfly valve Type: 6431 Ductile cast iron/Stainless steel Squeeze handle Lug type

Product documents

Document Document type
Product 3D image Download  
Product Brochure 01 Brochure Econ Butterfly Valves series 63 and 64  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Industrial applications such as water, hydrocarbons and slightly corrosive fluids and gases.
  • Supply systems (HVAC).

Recommended in: Chemical

Technical information
Construction
Options
Tables
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating: PN16
Pressure rating flange
Face to Face length (mm)
Operation: Squeeze handle
Material liner
Disk material: Stainless steel
Clear filter      (21 of the 21 items displayed)
Page Size   
Next
Butterfly valve Type: 6431 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN50 ECON® Butterfly valve Type: 6431 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN50 ERIKS Item #: 13305359
 
Please login to see prices
Butterfly valve Type: 6431 Ductile cast iron/Stainless steel/FPM (FKM) Centric Squeeze handle PN16 Lug type DN50 ECON® Butterfly valve Type: 6431 Ductile cast iron/Stainless steel/FPM (FKM) Centric Squeeze handle PN16 Lug type DN50 ERIKS Item #: 13553660
 
Please login to see prices
Butterfly valve Type: 6431 Ductile cast iron/Stainless steel/NBR Centric Squeeze handle PN16 Lug type DN50 ECON® Butterfly valve Type: 6431 Ductile cast iron/Stainless steel/NBR Centric Squeeze handle PN16 Lug type DN50 ERIKS Item #: 13305330
 
Please login to see prices
Butterfly valve Type: 6431 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN65 ECON® Butterfly valve Type: 6431 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN65 ERIKS Item #: 13305360
 
Please login to see prices
Butterfly valve Type: 6431 Ductile cast iron/Stainless steel/FPM (FKM) Centric Squeeze handle PN16 Lug type DN65 ECON® Butterfly valve Type: 6431 Ductile cast iron/Stainless steel/FPM (FKM) Centric Squeeze handle PN16 Lug type DN65 ERIKS Item #: 13553661
 
Please login to see prices
Butterfly valve Type: 6431 Ductile cast iron/Stainless steel/NBR Centric Squeeze handle PN16 Lug type DN65 ECON® Butterfly valve Type: 6431 Ductile cast iron/Stainless steel/NBR Centric Squeeze handle PN16 Lug type DN65 ERIKS Item #: 13305331
 
Please login to see prices
Butterfly valve Type: 6431 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN80 ECON® Butterfly valve Type: 6431 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN80 ERIKS Item #: 13305361
 
Please login to see prices
Butterfly valve Type: 6431 Ductile cast iron/Stainless steel/FPM (FKM) Centric Squeeze handle PN16 Lug type DN80 ECON® Butterfly valve Type: 6431 Ductile cast iron/Stainless steel/FPM (FKM) Centric Squeeze handle PN16 Lug type DN80 ERIKS Item #: 13553662
 
Please login to see prices
Butterfly valve Type: 6431 Ductile cast iron/Stainless steel/NBR Centric Squeeze handle PN16 Lug type DN80 ECON® Butterfly valve Type: 6431 Ductile cast iron/Stainless steel/NBR Centric Squeeze handle PN16 Lug type DN80 ERIKS Item #: 13305332
 
Please login to see prices
Butterfly valve Type: 6431 Ductile cast iron/Stainless steel/FPM (FKM) Centric Squeeze handle PN16 Lug type DN100 ECON® Butterfly valve Type: 6431 Ductile cast iron/Stainless steel/FPM (FKM) Centric Squeeze handle PN16 Lug type DN100 ERIKS Item #: 13553663
 
Please login to see prices
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating: PN16
Pressure rating flange
Face to Face length (mm)
Operation: Squeeze handle
Material liner
Disk material: Stainless steel
Clear filter      (21 of the 21 items displayed)
Page Size   
Next