ProductPage

ECON® Butterfly valve Type: 6820 Ductile cast iron/Aluminum bronze Bare stem Lug type

Product documents

Document Document type
Product Brochure 01 Brochure Econ Butterfly Valves series 67 and 68  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Industrial applications such as water, hydrocarbons and slightly corrosive fluids and gases.
  • Supply systems (HVAC).
  • Especially suitable for sea water due to the aluminium bronze valve disc.
  • Vacuum systems.

Technical information
Construction
Options
Tables
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating
Pressure rating flange
Face to Face length (mm)
Operation: Bare stem
Material liner
Disk material: Aluminum bronze
Clear filter      (40 of the 40 items displayed)
Page Size   
Next
Butterfly valve Type: 6820 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Lug type DN40 ECON® Butterfly valve Type: 6820 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Lug type DN40 ERIKS Item #: 13332744
 
Please login to see prices
Butterfly valve Type: 6820 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Lug type DN40 ECON® Butterfly valve Type: 6820 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Lug type DN40 ERIKS Item #: 13332777
 
Please login to see prices
Butterfly valve Type: 6820 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Lug type DN50 ECON® Butterfly valve Type: 6820 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Lug type DN50 ERIKS Item #: 13332745
 
Please login to see prices
Butterfly valve Type: 6820 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Lug type DN50 ECON® Butterfly valve Type: 6820 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Lug type DN50 ERIKS Item #: 13332778
 
Please login to see prices
Butterfly valve Type: 6820 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Lug type DN65 ECON® Butterfly valve Type: 6820 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Lug type DN65 ERIKS Item #: 13332746
 
Please login to see prices
Butterfly valve Type: 6820 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Lug type DN65 ECON® Butterfly valve Type: 6820 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Lug type DN65 ERIKS Item #: 13332779
 
Please login to see prices
Butterfly valve Type: 6820 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Lug type DN80 ECON® Butterfly valve Type: 6820 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Lug type DN80 ERIKS Item #: 13332747
 
Please login to see prices
Butterfly valve Type: 6820 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Lug type DN80 ECON® Butterfly valve Type: 6820 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Lug type DN80 ERIKS Item #: 13332780
 
Please login to see prices
Butterfly valve Type: 6820 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Lug type DN100 ECON® Butterfly valve Type: 6820 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Lug type DN100 ERIKS Item #: 13332748
 
Please login to see prices
Butterfly valve Type: 6820 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Lug type DN100 ECON® Butterfly valve Type: 6820 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Lug type DN100 ERIKS Item #: 13332781
 
Please login to see prices
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating
Pressure rating flange
Face to Face length (mm)
Operation: Bare stem
Material liner
Disk material: Aluminum bronze
Clear filter      (40 of the 40 items displayed)
Page Size   
Next