ProductPage

ECON® Butterfly valve Type: 6822 Ductile cast iron/Aluminum bronze Gearbox Lug type

Product documents

Document Document type
Product Brochure 01 Brochure Econ Butterfly Valves series 67 and 68  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Industrial applications such as water, hydrocarbons and slightly corrosive fluids and gases.
  • Supply systems (HVAC).
  • Especially suitable for sea water due to the aluminium bronze valve disc.
  • Vacuum systems.

Technical information
Construction
Options
Tables
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating
Pressure rating flange
Face to Face length (mm)
Operation: Gearbox
Material liner
Disk material: Aluminum bronze
Clear filter      (14 of the 14 items displayed)
Page Size   
Next
Butterfly valve Type: 6822 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN10 Lug type DN200 ECON® Butterfly valve Type: 6822 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN10 Lug type DN200 ERIKS Item #: 13332811
 
Please login to see prices
Butterfly valve Type: 6822 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN10 Lug type DN200 ECON® Butterfly valve Type: 6822 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN10 Lug type DN200 ERIKS Item #: 13332800
 
Please login to see prices
Butterfly valve Type: 6822 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN16 Lug type DN200 ECON® Butterfly valve Type: 6822 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN16 Lug type DN200 ERIKS Item #: 13332810
 
Please login to see prices
Butterfly valve Type: 6822 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN16 Lug type DN200 ECON® Butterfly valve Type: 6822 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN16 Lug type DN200 ERIKS Item #: 13332799
 
Please login to see prices
Butterfly valve Type: 6822 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN10 Lug type DN250 ECON® Butterfly valve Type: 6822 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN10 Lug type DN250 ERIKS Item #: 13332802
 
Please login to see prices
Butterfly valve Type: 6822 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN16 Lug type DN250 ECON® Butterfly valve Type: 6822 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN16 Lug type DN250 ERIKS Item #: 13332801
 
Please login to see prices
Butterfly valve Type: 6822 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN10 Lug type DN300 ECON® Butterfly valve Type: 6822 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN10 Lug type DN300 ERIKS Item #: 13332815
 
Please login to see prices
Butterfly valve Type: 6822 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN10 Lug type DN300 ECON® Butterfly valve Type: 6822 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN10 Lug type DN300 ERIKS Item #: 13332804
 
Please login to see prices
Butterfly valve Type: 6822 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN16 Lug type DN300 ECON® Butterfly valve Type: 6822 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN16 Lug type DN300 ERIKS Item #: 13332814
 
Please login to see prices
Butterfly valve Type: 6822 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN16 Lug type DN300 ECON® Butterfly valve Type: 6822 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN16 Lug type DN300 ERIKS Item #: 13332803
 
Please login to see prices
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating
Pressure rating flange
Face to Face length (mm)
Operation: Gearbox
Material liner
Disk material: Aluminum bronze
Clear filter      (14 of the 14 items displayed)
Page Size   
Next