ProductPage

ECON® Butterfly valve Type: 6823 Ductile cast iron/Aluminum bronze Centric Gearbox Lug type

Product documents

Document Document type
Product Brochure 01 Brochure Econ Butterfly Valves series 67 and 68  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Industrial applications such as water, hydrocarbons and slightly corrosive fluids and gases.
  • Supply systems (HVAC).
  • Especially suitable for sea water due to the aluminium bronze valve disc.
  • Vacuum systems.

Technical information
Construction
Options
Tables
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Gearbox
Material liner
Disk material: Aluminum bronze
Clear filter      (6 of the 6 items displayed)
Butterfly valve Type: 6823 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN10 Lug type DN450 ECON® Butterfly valve Type: 6823 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN10 Lug type DN450 ERIKS Item #: 13332818
 
Please login to see prices
Butterfly valve Type: 6823 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN10 Lug type DN450 ECON® Butterfly valve Type: 6823 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN10 Lug type DN450 ERIKS Item #: 13332807
 
Please login to see prices
Butterfly valve Type: 6823 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN10 Lug type DN500 ECON® Butterfly valve Type: 6823 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN10 Lug type DN500 ERIKS Item #: 13332819
 
Please login to see prices
Butterfly valve Type: 6823 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN10 Lug type DN500 ECON® Butterfly valve Type: 6823 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN10 Lug type DN500 ERIKS Item #: 13332808
 
Please login to see prices
Butterfly valve Type: 6823 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN10 Lug type DN600 ECON® Butterfly valve Type: 6823 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN10 Lug type DN600 ERIKS Item #: 13332820
 
Please login to see prices
Butterfly valve Type: 6823 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN10 Lug type DN600 ECON® Butterfly valve Type: 6823 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN10 Lug type DN600 ERIKS Item #: 13332809
 
Please login to see prices
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Gearbox
Material liner
Disk material: Aluminum bronze
Clear filter      (6 of the 6 items displayed)