ProductPage

ECON® Butterfly valve Type: 6831 Ductile cast iron/Stainless steel Centric Squeeze handle Lug type

Product documents

Document Document type
Product Brochure 01 Brochure Econ Butterfly Valves series 67 and 68  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

Recommended in: Utilities

Tables
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating: PN16
Pressure rating flange: PN10/16
Face to Face length (mm)
Operation: Squeeze handle
Material liner: EPDM
Disk material: Stainless steel
Clear filter      (8 of the 8 items displayed)
Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN32 ECON® Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN32 ERIKS Item #: 14297697
 
Please login to see prices
Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN40 ECON® Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN40 ERIKS Item #: 14297698
 
Please login to see prices
Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN50 ECON® Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN50 ERIKS Item #: 14297699
 
Please login to see prices
Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN65 ECON® Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN65 ERIKS Item #: 14297700
 
Please login to see prices
Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN80 ECON® Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN80 ERIKS Item #: 14297701
 
Please login to see prices
Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN100 ECON® Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN100 ERIKS Item #: 14297702
 
Please login to see prices
Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN125 ECON® Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN125 ERIKS Item #: 14297703
 
Please login to see prices
Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN150 ECON® Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN150 ERIKS Item #: 14297704
 
Please login to see prices
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating: PN16
Pressure rating flange: PN10/16
Face to Face length (mm)
Operation: Squeeze handle
Material liner: EPDM
Disk material: Stainless steel
Clear filter      (8 of the 8 items displayed)