ProductPage

ECON® Butterfly valve Type: 6831TFM Ductile cast iron/Stainless steel Centric Squeeze handle Lug type

Product documents

Document Document type
Product Brochure 01 Brochure Econ Butterfly Valves series 67 and 68  (PDF)
Product Certificate EC1935  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Foodstuff and light industrial applications.
  • Foodstuff applications that must comply with the EC 1935 standard.

Recommended in: Food & Beverages

Technical information
Approval
Options
Tables
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating: PN10
Pressure rating flange: PN10/16
Face to Face length (mm)
Operation: Squeeze handle
Material liner: TFM
Disk material: Stainless steel
Clear filter      (6 of the 6 items displayed)
Butterfly valve Type: 6831TFM Ductile cast iron/Stainless steel/TFM Centric Squeeze handle PN10 Lug type DN40 ECON® Butterfly valve Type: 6831TFM Ductile cast iron/Stainless steel/TFM Centric Squeeze handle PN10 Lug type DN40 ERIKS Item #: 13505313
 
Please login to see prices
Butterfly valve Type: 6831TFM Ductile cast iron/Stainless steel/TFM Centric Squeeze handle PN10 Lug type DN50 ECON® Butterfly valve Type: 6831TFM Ductile cast iron/Stainless steel/TFM Centric Squeeze handle PN10 Lug type DN50 ERIKS Item #: 13505314
 
Please login to see prices
Butterfly valve Type: 6831TFM Ductile cast iron/Stainless steel/TFM Centric Squeeze handle PN10 Lug type DN65 ECON® Butterfly valve Type: 6831TFM Ductile cast iron/Stainless steel/TFM Centric Squeeze handle PN10 Lug type DN65 ERIKS Item #: 13505315
 
Please login to see prices
Butterfly valve Type: 6831TFM Ductile cast iron/Stainless steel/TFM Centric Squeeze handle PN10 Lug type DN80 ECON® Butterfly valve Type: 6831TFM Ductile cast iron/Stainless steel/TFM Centric Squeeze handle PN10 Lug type DN80 ERIKS Item #: 13505316
 
Please login to see prices
Butterfly valve Type: 6831TFM Ductile cast iron/Stainless steel/TFM Centric Squeeze handle PN10 Lug type DN100 ECON® Butterfly valve Type: 6831TFM Ductile cast iron/Stainless steel/TFM Centric Squeeze handle PN10 Lug type DN100 ERIKS Item #: 13505317
 
Please login to see prices
Butterfly valve Type: 6831TFM Ductile cast iron/Stainless steel/TFM Centric Squeeze handle PN10 Lug type DN125 ECON® Butterfly valve Type: 6831TFM Ductile cast iron/Stainless steel/TFM Centric Squeeze handle PN10 Lug type DN125 ERIKS Item #: 13505318
 
Please login to see prices
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating: PN10
Pressure rating flange: PN10/16
Face to Face length (mm)
Operation: Squeeze handle
Material liner: TFM
Disk material: Stainless steel
Clear filter      (6 of the 6 items displayed)