ProductPage

ECON® Butterfly valve Type: 6832 Ductile cast iron/Stainless steel Gearbox Lug type

Product documents

Document Document type
Product Brochure 01 Brochure Econ Butterfly Valves series 67 and 68  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Industrial applications such as water, hydrocarbons and slightly corrosive fluids and gases.
  • Supply systems (HVAC), greenhouse construction, pulp and paper.
  • Vacuum systems.

Recommended in: Utilities

Technical information
Construction
Options
Tables
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating
Pressure rating flange
Face to Face length (mm)
Operation: Gearbox
Material liner
Disk material: Stainless steel
Clear filter      (16 of the 16 items displayed)
Page Size   
Next
Butterfly valve Type: 6832 Ductile cast iron/Stainless steel/EPDM Centric Gearbox PN10 Lug type DN200 ECON® Butterfly valve Type: 6832 Ductile cast iron/Stainless steel/EPDM Centric Gearbox PN10 Lug type DN200 ERIKS Item #: 13332914
 
Please login to see prices
Butterfly valve Type: 6832 Ductile cast iron/Stainless steel/NBR Centric Gearbox PN10 Lug type DN200 ECON® Butterfly valve Type: 6832 Ductile cast iron/Stainless steel/NBR Centric Gearbox PN10 Lug type DN200 ERIKS Item #: 13332903
 
Please login to see prices
Butterfly valve Type: 6832 Ductile cast iron/Stainless steel/EPDM Centric Gearbox PN16 Lug type DN200 ECON® Butterfly valve Type: 6832 Ductile cast iron/Stainless steel/EPDM Centric Gearbox PN16 Lug type DN200 ERIKS Item #: 13332913
 
Please login to see prices
Butterfly valve Type: 6832 Ductile cast iron/Stainless steel/NBR Centric Gearbox PN16 Lug type DN200 ECON® Butterfly valve Type: 6832 Ductile cast iron/Stainless steel/NBR Centric Gearbox PN16 Lug type DN200 ERIKS Item #: 13332902
 
Please login to see prices
Butterfly valve Type: 6832 Ductile cast iron/Stainless steel/EPDM Centric Gearbox PN10 Lug type DN250 ECON® Butterfly valve Type: 6832 Ductile cast iron/Stainless steel/EPDM Centric Gearbox PN10 Lug type DN250 ERIKS Item #: 13332916
 
Please login to see prices
Butterfly valve Type: 6832 Ductile cast iron/Stainless steel/NBR Centric Gearbox PN10 Lug type DN250 ECON® Butterfly valve Type: 6832 Ductile cast iron/Stainless steel/NBR Centric Gearbox PN10 Lug type DN250 ERIKS Item #: 13332905
 
Please login to see prices
Butterfly valve Type: 6832 Ductile cast iron/Stainless steel/EPDM Centric Gearbox PN16 Lug type DN250 ECON® Butterfly valve Type: 6832 Ductile cast iron/Stainless steel/EPDM Centric Gearbox PN16 Lug type DN250 ERIKS Item #: 13332915
 
Please login to see prices
Butterfly valve Type: 6832 Ductile cast iron/Stainless steel/NBR Centric Gearbox PN16 Lug type DN250 ECON® Butterfly valve Type: 6832 Ductile cast iron/Stainless steel/NBR Centric Gearbox PN16 Lug type DN250 ERIKS Item #: 13332904
 
Please login to see prices
Butterfly valve Type: 6832 Ductile cast iron/Stainless steel/EPDM Centric Gearbox PN10 Lug type DN300 ECON® Butterfly valve Type: 6832 Ductile cast iron/Stainless steel/EPDM Centric Gearbox PN10 Lug type DN300 ERIKS Item #: 13332918
 
Please login to see prices
Butterfly valve Type: 6832 Ductile cast iron/Stainless steel/NBR Centric Gearbox PN10 Lug type DN300 ECON® Butterfly valve Type: 6832 Ductile cast iron/Stainless steel/NBR Centric Gearbox PN10 Lug type DN300 ERIKS Item #: 13332907
 
Please login to see prices
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating
Pressure rating flange
Face to Face length (mm)
Operation: Gearbox
Material liner
Disk material: Stainless steel
Clear filter      (16 of the 16 items displayed)
Page Size   
Next