ProductPage

CENTER LINE RS Butterfly valve Type: 714WK Ductile cast iron/Stainless steel Gearbox Lug type

Product documents

Document Document type
Product overview

Tables
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Gearbox
Material liner
Disk material: Stainless steel
Clear filter      (24 of the 24 items displayed)
Page Size   
Next
Butterfly valve Type: 714WK Ductile cast iron/Stainless steel/EPDM Centric Gearbox PN10 Lug type DN200 CENTER LINE RS Butterfly valve Type: 714WK Ductile cast iron/Stainless steel/EPDM Centric Gearbox PN10 Lug type DN200 ERIKS Item #: 10056578
 
Please login to see prices
Butterfly valve Type: 714WK Ductile cast iron/Stainless steel/FPM (FKM) Centric Gearbox PN10 Lug type DN200 CENTER LINE RS Butterfly valve Type: 714WK Ductile cast iron/Stainless steel/FPM (FKM) Centric Gearbox PN10 Lug type DN200 ERIKS Item #: 12106521
 
Please login to see prices
Butterfly valve Type: 714WK Ductile cast iron/Stainless steel/NBR Centric Gearbox PN10 Lug type DN200 CENTER LINE RS Butterfly valve Type: 714WK Ductile cast iron/Stainless steel/NBR Centric Gearbox PN10 Lug type DN200 ERIKS Item #: 11104330
 
Please login to see prices
Butterfly valve Type: 714WK Ductile cast iron/Stainless steel/EPDM Centric Gearbox PN10 Lug type DN250 CENTER LINE RS Butterfly valve Type: 714WK Ductile cast iron/Stainless steel/EPDM Centric Gearbox PN10 Lug type DN250 ERIKS Item #: 11155011
 
Please login to see prices
Butterfly valve Type: 714WK Ductile cast iron/Stainless steel/FPM (FKM) Centric Gearbox PN10 Lug type DN250 CENTER LINE RS Butterfly valve Type: 714WK Ductile cast iron/Stainless steel/FPM (FKM) Centric Gearbox PN10 Lug type DN250 ERIKS Item #: 12673025
 
Please login to see prices
Butterfly valve Type: 714WK Ductile cast iron/Stainless steel/NBR Centric Gearbox PN10 Lug type DN250 CENTER LINE RS Butterfly valve Type: 714WK Ductile cast iron/Stainless steel/NBR Centric Gearbox PN10 Lug type DN250 ERIKS Item #: 11345746
 
Please login to see prices
Butterfly valve Type: 714WK Ductile cast iron/Stainless steel/EPDM Centric Gearbox PN10 Lug type DN300 CENTER LINE RS Butterfly valve Type: 714WK Ductile cast iron/Stainless steel/EPDM Centric Gearbox PN10 Lug type DN300 ERIKS Item #: 11155012
 
Please login to see prices
Butterfly valve Type: 714WK Ductile cast iron/Stainless steel/FPM (FKM) Centric Gearbox PN10 Lug type DN300 CENTER LINE RS Butterfly valve Type: 714WK Ductile cast iron/Stainless steel/FPM (FKM) Centric Gearbox PN10 Lug type DN300 ERIKS Item #: 10056589
 
Please login to see prices
Butterfly valve Type: 714WK Ductile cast iron/Stainless steel/NBR Centric Gearbox PN10 Lug type DN300 CENTER LINE RS Butterfly valve Type: 714WK Ductile cast iron/Stainless steel/NBR Centric Gearbox PN10 Lug type DN300 ERIKS Item #: 11174279
 
Please login to see prices
Butterfly valve Type: 714WK Ductile cast iron/Stainless steel/EPDM Centric Gearbox PN10 Lug type DN350 CENTER LINE RS Butterfly valve Type: 714WK Ductile cast iron/Stainless steel/EPDM Centric Gearbox PN10 Lug type DN350 ERIKS Item #: 11589658
 
Please login to see prices
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Gearbox
Material liner
Disk material: Stainless steel
Clear filter      (24 of the 24 items displayed)
Page Size   
Next