ProductPage

CENTER LINE RS Butterfly valve Type: 719MH Ductile cast iron/Stainless steel Handle Lug type

Product documents

Document Document type
Product overview

Tables
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating: Class 150
Pressure rating flange: Class 150
Face to Face length (mm)
Operation: Handle
Material liner: NBR
Disk material: Stainless steel
Clear filter      (5 of the 5 items displayed)
Butterfly valve Type: 719MH Ductile cast iron/Stainless steel/NBR Centric Handle PN16 Lug type 2" (50) CENTER LINE RS Butterfly valve Type: 719MH Ductile cast iron/Stainless steel/NBR Centric Handle PN16 Lug type 2" (50) ERIKS Item #: 11239957
 
Please login to see prices
Butterfly valve Type: 719MH Ductile cast iron/Stainless steel/NBR Centric Handle PN16 Lug type 3" (80) CENTER LINE RS Butterfly valve Type: 719MH Ductile cast iron/Stainless steel/NBR Centric Handle PN16 Lug type 3" (80) ERIKS Item #: 11239609
 
Please login to see prices
Butterfly valve Type: 719MH Ductile cast iron/Stainless steel/NBR Centric Handle PN16 Lug type 4" (100) CENTER LINE RS Butterfly valve Type: 719MH Ductile cast iron/Stainless steel/NBR Centric Handle PN16 Lug type 4" (100) ERIKS Item #: 11239958
 
Please login to see prices
Butterfly valve Type: 719MH Ductile cast iron/Stainless steel/NBR Centric Handle PN16 Lug type 6" (150) CENTER LINE RS Butterfly valve Type: 719MH Ductile cast iron/Stainless steel/NBR Centric Handle PN16 Lug type 6" (150) ERIKS Item #: 11239959
 
Please login to see prices
Butterfly valve Type: 719MH Ductile cast iron/Stainless steel/NBR Centric Handle PN16 Lug type 8" (200) CENTER LINE RS Butterfly valve Type: 719MH Ductile cast iron/Stainless steel/NBR Centric Handle PN16 Lug type 8" (200) ERIKS Item #: 11239961
 
Please login to see prices
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating: Class 150
Pressure rating flange: Class 150
Face to Face length (mm)
Operation: Handle
Material liner: NBR
Disk material: Stainless steel
Clear filter      (5 of the 5 items displayed)