ProductPage

CENTER LINE RS Butterfly valve Type: 719WK Ductile cast iron/Stainless steel Gearbox Lug type

Product documents

Document Document type
Product overview

Tables
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating: Class 150
Pressure rating flange: Class 150
Face to Face length (mm)
Operation: Gearbox
Material liner: NBR
Disk material: Stainless steel
Clear filter      (6 of the 6 items displayed)
Butterfly valve Type: 719WK Ductile cast iron/Stainless steel/NBR Centric Gearbox PN16 Lug type 10" (250) CENTER LINE RS Butterfly valve Type: 719WK Ductile cast iron/Stainless steel/NBR Centric Gearbox PN16 Lug type 10" (250) ERIKS Item #: 11239962
 
Please login to see prices
Butterfly valve Type: 719WK Ductile cast iron/Stainless steel/NBR Centric Gearbox PN16 Lug type 12" (300) CENTER LINE RS Butterfly valve Type: 719WK Ductile cast iron/Stainless steel/NBR Centric Gearbox PN16 Lug type 12" (300) ERIKS Item #: 11239993
 
Please login to see prices
Butterfly valve Type: 719WK Ductile cast iron/Stainless steel/NBR Centric Gearbox PN16 Lug type 14" (350) CENTER LINE RS Butterfly valve Type: 719WK Ductile cast iron/Stainless steel/NBR Centric Gearbox PN16 Lug type 14" (350) ERIKS Item #: 11239994
 
Please login to see prices
Butterfly valve Type: 719WK Ductile cast iron/Stainless steel/NBR Centric Gearbox PN16 Lug type 16" (400) CENTER LINE RS Butterfly valve Type: 719WK Ductile cast iron/Stainless steel/NBR Centric Gearbox PN16 Lug type 16" (400) ERIKS Item #: 11239995
 
Please login to see prices
Butterfly valve Type: 719WK Ductile cast iron/Stainless steel/NBR Centric Gearbox PN16 Lug type 20" (500) CENTER LINE RS Butterfly valve Type: 719WK Ductile cast iron/Stainless steel/NBR Centric Gearbox PN16 Lug type 20" (500) ERIKS Item #: 11369249
 
Please login to see prices
Butterfly valve Type: 719WK Ductile cast iron/Stainless steel/NBR Centric Gearbox PN16 Lug type 24" (600) CENTER LINE RS Butterfly valve Type: 719WK Ductile cast iron/Stainless steel/NBR Centric Gearbox PN16 Lug type 24" (600) ERIKS Item #: 11239996
 
Please login to see prices
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating: Class 150
Pressure rating flange: Class 150
Face to Face length (mm)
Operation: Gearbox
Material liner: NBR
Disk material: Stainless steel
Clear filter      (6 of the 6 items displayed)