ProductPage

ECON® Butterfly valve Type: 9330 Steel/Stainless steel Double-ecFire safe Bare stem Lug type

Product documents

Document Document type
Product Brochure 01 Brochure Econ High Performance  (PDF)
Product Certificate SIL  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Heavy industrial, maritime, chemical and petrochemical applications where rubber-lined butterfly valves cannot be used due to their limited pressure and temperature range.

Recommended in: Chemical

Technical information
Construction
Approval
Options
Tables
Stock item
Valve design: Double-eccentric
Housing material: Steel
Material quality: ASTM A216 WCB
Nominal inner diameter
Connection: Lug type
Pressure rating
Pressure rating flange
Face to Face length (mm)
Operation: Bare stem
Seat material: PTFE + Inconel
Disk material: Stainless steel
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
Butterfly valve Type: 9330 Steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Bare stem Class 150 Lug type 8" (200) ECON® Butterfly valve Type: 9330 Steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Bare stem Class 150 Lug type 8" (200) ERIKS Item #: 13504197
 
Please login to see prices
Butterfly valve Type: 9330 Steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Bare stem Class 150 Lug type 20" (500) ECON® Butterfly valve Type: 9330 Steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Bare stem Class 150 Lug type 20" (500) ERIKS Item #: 13504201
 
Please login to see prices
Butterfly valve Type: 9330 Steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Bare stem PN16 Lug type DN50 ECON® Butterfly valve Type: 9330 Steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Bare stem PN16 Lug type DN50 ERIKS Item #: 13417057
 
Please login to see prices
Butterfly valve Type: 9330 Steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Bare stem PN16 Lug type DN65 ECON® Butterfly valve Type: 9330 Steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Bare stem PN16 Lug type DN65 ERIKS Item #: 13417058
 
Please login to see prices
Butterfly valve Type: 9330 Steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Bare stem PN16 Lug type DN80 ECON® Butterfly valve Type: 9330 Steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Bare stem PN16 Lug type DN80 ERIKS Item #: 13417059
 
Please login to see prices
Butterfly valve Type: 9330 Steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Bare stem PN16 Lug type DN100 ECON® Butterfly valve Type: 9330 Steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Bare stem PN16 Lug type DN100 ERIKS Item #: 13417060
 
Please login to see prices
Butterfly valve Type: 9330 Steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Bare stem PN16 Lug type DN125 ECON® Butterfly valve Type: 9330 Steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Bare stem PN16 Lug type DN125 ERIKS Item #: 13417061
 
Please login to see prices
Butterfly valve Type: 9330 Steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Bare stem PN16 Lug type DN150 ECON® Butterfly valve Type: 9330 Steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Bare stem PN16 Lug type DN150 ERIKS Item #: 13417062
 
Please login to see prices
Butterfly valve Type: 9330 Steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Bare stem PN16 Lug type DN200 ECON® Butterfly valve Type: 9330 Steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Bare stem PN16 Lug type DN200 ERIKS Item #: 13417063
 
Please login to see prices
Butterfly valve Type: 9330 Steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Bare stem PN16 Lug type DN250 ECON® Butterfly valve Type: 9330 Steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Bare stem PN16 Lug type DN250 ERIKS Item #: 13417064
 
Please login to see prices
Stock item
Valve design: Double-eccentric
Housing material: Steel
Material quality: ASTM A216 WCB
Nominal inner diameter
Connection: Lug type
Pressure rating
Pressure rating flange
Face to Face length (mm)
Operation: Bare stem
Seat material: PTFE + Inconel
Disk material: Stainless steel
Clear filter      (11 of the 11 items displayed)
Page Size   
Next