ProductPage

ECON® Butterfly valve Type: 6321 Ductile cast iron/Aluminum bronze Squeeze handle Wafer type

Product documents

Document Document type
Product 3D image Download  
Product Brochure 01 Brochure Econ Butterfly Valves series 63 and 64  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Industrial applications such as water, hydrocarbons and slightly corrosive fluids and gases.
  • Especially suitable for sea water due to the aluminium bronze valve disc.
  • Supply systems (HVAC).

Recommended in: Chemical

Technical information
Construction
Options
Tables
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN16
Pressure rating flange: PN6/10/16 and Class 150
Face to Face length (mm)
Operation: Squeeze handle
Material liner
Disk material: Aluminum bronze
Clear filter      (14 of the 14 items displayed)
Page Size   
Next
Butterfly valve Type: 6321 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Wafer type DN50 - 2" ECON® Butterfly valve Type: 6321 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Wafer type DN50 - 2" ERIKS Item #: 13454581
 
Please login to see prices
Butterfly valve Type: 6321 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Wafer type DN50 - 2" ECON® Butterfly valve Type: 6321 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Wafer type DN50 - 2" ERIKS Item #: 13454574
 
Please login to see prices
Butterfly valve Type: 6321 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Wafer type DN65 - 2.1/2" ECON® Butterfly valve Type: 6321 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Wafer type DN65 - 2.1/2" ERIKS Item #: 13454582
 
Please login to see prices
Butterfly valve Type: 6321 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Wafer type DN65 - 2.1/2" ECON® Butterfly valve Type: 6321 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Wafer type DN65 - 2.1/2" ERIKS Item #: 13454575
 
Please login to see prices
Butterfly valve Type: 6321 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Wafer type DN80 - 3" ECON® Butterfly valve Type: 6321 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Wafer type DN80 - 3" ERIKS Item #: 13454583
 
Please login to see prices
Butterfly valve Type: 6321 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Wafer type DN80 - 3" ECON® Butterfly valve Type: 6321 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Wafer type DN80 - 3" ERIKS Item #: 13454576
 
Please login to see prices
Butterfly valve Type: 6321 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Wafer type DN100 - 4" ECON® Butterfly valve Type: 6321 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Wafer type DN100 - 4" ERIKS Item #: 13454584
 
Please login to see prices
Butterfly valve Type: 6321 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Wafer type DN100 - 4" ECON® Butterfly valve Type: 6321 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Wafer type DN100 - 4" ERIKS Item #: 13454577
 
Please login to see prices
Butterfly valve Type: 6321 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Wafer type DN125 - 5" ECON® Butterfly valve Type: 6321 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Wafer type DN125 - 5" ERIKS Item #: 13454585
 
Please login to see prices
Butterfly valve Type: 6321 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Wafer type DN125 - 5" ECON® Butterfly valve Type: 6321 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Wafer type DN125 - 5" ERIKS Item #: 13454578
 
Please login to see prices
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN16
Pressure rating flange: PN6/10/16 and Class 150
Face to Face length (mm)
Operation: Squeeze handle
Material liner
Disk material: Aluminum bronze
Clear filter      (14 of the 14 items displayed)
Page Size   
Next