ProductPage

ECON® Butterfly valve Type: 6331 Ductile cast iron/Stainless steel EC1935 Squeeze handle Wafer type

Product documents

Document Document type
Product Brochure 01 Brochure Econ Butterfly Valves series 63 and 64  (PDF)
Product Certificate EC1935  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Industrial applications such as (drinking) water, hydrocarbons and slightly corrosive fluids and gases.
  • Food applications for which the EC1935 standard is required.

Recommended in: Chemical, Food & Beverages

Technical information
Construction
Approval
Options
Tables
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN16
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Squeeze handle
Material liner
Disk material: Stainless steel
Clear filter      (14 of the 14 items displayed)
Page Size   
Next
Butterfly valve Type: 6331 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Squeeze handle PN16 Wafer type DN50 - 2" ECON® Butterfly valve Type: 6331 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Squeeze handle PN16 Wafer type DN50 - 2" ERIKS Item #: 13277521
 
Please login to see prices
Butterfly valve Type: 6331 Ductile cast iron/Stainless steel/White EPDM-EC1935 Centric Squeeze handle PN16 Wafer type DN50 - 2" ECON® Butterfly valve Type: 6331 Ductile cast iron/Stainless steel/White EPDM-EC1935 Centric Squeeze handle PN16 Wafer type DN50 - 2" ERIKS Item #: 13652985
 
Please login to see prices
Butterfly valve Type: 6331 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Squeeze handle PN16 Wafer type DN65 - 2.1/2" ECON® Butterfly valve Type: 6331 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Squeeze handle PN16 Wafer type DN65 - 2.1/2" ERIKS Item #: 13277522
 
Please login to see prices
Butterfly valve Type: 6331 Ductile cast iron/Stainless steel/White EPDM-EC1935 Centric Squeeze handle PN16 Wafer type DN65 - 2.1/2" ECON® Butterfly valve Type: 6331 Ductile cast iron/Stainless steel/White EPDM-EC1935 Centric Squeeze handle PN16 Wafer type DN65 - 2.1/2" ERIKS Item #: 13652987
 
Please login to see prices
Butterfly valve Type: 6331 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Squeeze handle PN16 Wafer type DN80 - 3" ECON® Butterfly valve Type: 6331 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Squeeze handle PN16 Wafer type DN80 - 3" ERIKS Item #: 13277523
 
Please login to see prices
Butterfly valve Type: 6331 Ductile cast iron/Stainless steel/White EPDM-EC1935 Centric Squeeze handle PN16 Wafer type DN80 - 3" ECON® Butterfly valve Type: 6331 Ductile cast iron/Stainless steel/White EPDM-EC1935 Centric Squeeze handle PN16 Wafer type DN80 - 3" ERIKS Item #: 13652989
 
Please login to see prices
Butterfly valve Type: 6331 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Squeeze handle PN16 Wafer type DN100 - 4" ECON® Butterfly valve Type: 6331 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Squeeze handle PN16 Wafer type DN100 - 4" ERIKS Item #: 13277524
 
Please login to see prices
Butterfly valve Type: 6331 Ductile cast iron/Stainless steel/White EPDM-EC1935 Centric Squeeze handle PN16 Wafer type DN100 - 4" ECON® Butterfly valve Type: 6331 Ductile cast iron/Stainless steel/White EPDM-EC1935 Centric Squeeze handle PN16 Wafer type DN100 - 4" ERIKS Item #: 13652991
 
Please login to see prices
Butterfly valve Type: 6331 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Squeeze handle PN16 Wafer type DN125 - 5" ECON® Butterfly valve Type: 6331 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Squeeze handle PN16 Wafer type DN125 - 5" ERIKS Item #: 13277525
 
Please login to see prices
Butterfly valve Type: 6331 Ductile cast iron/Stainless steel/White EPDM-EC1935 Centric Squeeze handle PN16 Wafer type DN125 - 5" ECON® Butterfly valve Type: 6331 Ductile cast iron/Stainless steel/White EPDM-EC1935 Centric Squeeze handle PN16 Wafer type DN125 - 5" ERIKS Item #: 13652993
 
Please login to see prices
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN16
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Squeeze handle
Material liner
Disk material: Stainless steel
Clear filter      (14 of the 14 items displayed)
Page Size   
Next