ProductPage

ECON® Butterfly valve Type: 6731 Ductile cast iron/Stainless steel Centric Squeeze handle Wafer type

Product documents

Document Document type
Product Brochure 01 Brochure Econ Butterfly Valves series 67 and 68  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

Recommended in: Utilities

Tables
Valve design: Centric
Housing material: Ductile cast iron
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN16
Pressure rating flange: PN6/10/16 and Class 150
Face to Face length (mm)
Operation: Squeeze handle
Material liner: EPDM
Disk material: Stainless steel
Clear filter      (9 of the 9 items displayed)
Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Wafer type DN25 ECON® Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Wafer type DN25 ERIKS Item #: 14297688
 
Please login to see prices
Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Wafer type DN32 ECON® Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Wafer type DN32 ERIKS Item #: 14297689
 
Please login to see prices
Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Wafer type DN40 ECON® Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Wafer type DN40 ERIKS Item #: 14297690
 
Please login to see prices
Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Wafer type DN50 ECON® Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Wafer type DN50 ERIKS Item #: 14297691
 
Please login to see prices
Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Wafer type DN65 ECON® Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Wafer type DN65 ERIKS Item #: 14297692
 
Please login to see prices
Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Wafer type DN80 ECON® Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Wafer type DN80 ERIKS Item #: 14297693
 
Please login to see prices
Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Wafer type DN100 ECON® Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Wafer type DN100 ERIKS Item #: 14297694
 
Please login to see prices
Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Wafer type DN125 ECON® Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Wafer type DN125 ERIKS Item #: 14297695
 
Please login to see prices
Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Wafer type DN150 ECON® Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Wafer type DN150 ERIKS Item #: 14297696
 
Please login to see prices
Valve design: Centric
Housing material: Ductile cast iron
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN16
Pressure rating flange: PN6/10/16 and Class 150
Face to Face length (mm)
Operation: Squeeze handle
Material liner: EPDM
Disk material: Stainless steel
Clear filter      (9 of the 9 items displayed)