ProductPage

GUTH VENTILE Butterfly Valve Series: 4351 Stainless steel AISI 316L/EPDM Lever Butt weld Inch dimensions

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Food products.
  • Dairy.
  • Milk.
  • Beer.
  • CIP.
  • Fruit juice.
  • Water.
  • Sauces.
  • Oils.

Recommended in: Food & Beverages, Food primary processes (contact with food)

Technical information
Construction
Approval
Options
Valve design: Centric
Housing material: Stainless steel
Material quality: 1.4404
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Butt weld
Pressure rating
Face to Face length (mm)
Operation: Handle
Material liner: EPDM
Disk material: AISI 316L
Clear filter      (6 of the 6 items displayed)
Butterfly valve Series: 4351 Stainless steel AISI 316L/AISI 316L/EPDM Handle PN10 Butt weld 76.1mmx1.6mm 3" (ø 72.1 mm) GUTH VENTILE Butterfly valve Series: 4351 Stainless steel AISI 316L/AISI 316L/EPDM Handle PN10 Butt weld 76.1mmx1.6mm 3" (ø 72.1 mm) ERIKS Item #: 14671848
 
Please login to see prices
Butterfly valve Series: 4351 Stainless steel AISI 316L/AISI 316L/EPDM Handle PN16 Butt weld 101.6mmx2.1mm 4" (ø 97.6 mm) GUTH VENTILE Butterfly valve Series: 4351 Stainless steel AISI 316L/AISI 316L/EPDM Handle PN16 Butt weld 101.6mmx2.1mm 4" (ø 97.6 mm) ERIKS Item #: 14671849
 
Please login to see prices
Butterfly valve Series: 4351 Stainless steel AISI 316L/AISI 316L/EPDM Handle PN16 Butt weld 25.4mmx1.65mm 1" (ø 22.9 mm) GUTH VENTILE Butterfly valve Series: 4351 Stainless steel AISI 316L/AISI 316L/EPDM Handle PN16 Butt weld 25.4mmx1.65mm 1" (ø 22.9 mm) ERIKS Item #: 14671845
 
Please login to see prices
Butterfly valve Series: 4351 Stainless steel AISI 316L/AISI 316L/EPDM Handle PN16 Butt weld 38.1mmx1.65mm 1.1/2" (ø 35.1 mm) GUTH VENTILE Butterfly valve Series: 4351 Stainless steel AISI 316L/AISI 316L/EPDM Handle PN16 Butt weld 38.1mmx1.65mm 1.1/2" (ø 35.1 mm) ERIKS Item #: 14671846
 
Please login to see prices
Butterfly valve Series: 4351 Stainless steel AISI 316L/AISI 316L/EPDM Handle PN16 Butt weld 50.8mmx1.65mm 2" (ø 47.8 mm) GUTH VENTILE Butterfly valve Series: 4351 Stainless steel AISI 316L/AISI 316L/EPDM Handle PN16 Butt weld 50.8mmx1.65mm 2" (ø 47.8 mm) ERIKS Item #: 14671866
 
Please login to see prices
Butterfly valve Series: 4351 Stainless steel AISI 316L/AISI 316L/EPDM Handle PN16 Butt weld 63.5mmx1.65mm 2.1/2" (ø 60.5 mm) GUTH VENTILE Butterfly valve Series: 4351 Stainless steel AISI 316L/AISI 316L/EPDM Handle PN16 Butt weld 63.5mmx1.65mm 2.1/2" (ø 60.5 mm) ERIKS Item #: 14671847
 
Please login to see prices
Valve design: Centric
Housing material: Stainless steel
Material quality: 1.4404
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Butt weld
Pressure rating
Face to Face length (mm)
Operation: Handle
Material liner: EPDM
Disk material: AISI 316L
Clear filter      (6 of the 6 items displayed)