ProductPage

GUTH VENTILE High-pressure butterfly Valve Series: 4310 Stainless steel AISI 316L/EPDM Lever Intermediate flange Butt weld NEN EN10357 serie A

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Food products.
  • Dairy.
  • Milk.
  • Beer.
  • CIP.
  • Fruit juice.
  • Water.
  • Sauces.
  • Oils.

Recommended in: Food & Beverages, Food primary processes (contact with food)

Technical information
Construction
Approval
Options
Valve design: Centric
Housing material: Stainless steel
Material quality: 1.4404
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Butt weld
Pressure rating: PN40
Face to Face length (mm)
Operation: Handle
Material liner: EPDM
Disk material: AISI 316L
Clear filter      (7 of the 7 items displayed)
High-pressure butterfly valve Series: 4310 Stainless steel AISI 316L/AISI 316L/EPDM Handle PN40 Butt weld NEN EN10357 serie A 104mmx2mm DN100 GUTH VENTILE High-pressure butterfly valve Series: 4310 Stainless steel AISI 316L/AISI 316L/EPDM Handle PN40 Butt weld NEN EN10357 serie A 104mmx2mm DN100 ERIKS Item #: 14671815
 
Please login to see prices
High-pressure butterfly valve Series: 4310 Stainless steel AISI 316L/AISI 316L/EPDM Handle PN40 Butt weld NEN EN10357 serie A 29mmx1.5mm DN100 GUTH VENTILE High-pressure butterfly valve Series: 4310 Stainless steel AISI 316L/AISI 316L/EPDM Handle PN40 Butt weld NEN EN10357 serie A 29mmx1.5mm DN100 ERIKS Item #: 14671809
 
Please login to see prices
High-pressure butterfly valve Series: 4310 Stainless steel AISI 316L/AISI 316L/EPDM Handle PN40 Butt weld NEN EN10357 serie A 35mmx1.5mm DN32 GUTH VENTILE High-pressure butterfly valve Series: 4310 Stainless steel AISI 316L/AISI 316L/EPDM Handle PN40 Butt weld NEN EN10357 serie A 35mmx1.5mm DN32 ERIKS Item #: 14671810
 
Please login to see prices
High-pressure butterfly valve Series: 4310 Stainless steel AISI 316L/AISI 316L/EPDM Handle PN40 Butt weld NEN EN10357 serie A 41mmx1.5mm DN40 GUTH VENTILE High-pressure butterfly valve Series: 4310 Stainless steel AISI 316L/AISI 316L/EPDM Handle PN40 Butt weld NEN EN10357 serie A 41mmx1.5mm DN40 ERIKS Item #: 14671811
 
Please login to see prices
High-pressure butterfly valve Series: 4310 Stainless steel AISI 316L/AISI 316L/EPDM Handle PN40 Butt weld NEN EN10357 serie A 53mmx1.5mm DN50 GUTH VENTILE High-pressure butterfly valve Series: 4310 Stainless steel AISI 316L/AISI 316L/EPDM Handle PN40 Butt weld NEN EN10357 serie A 53mmx1.5mm DN50 ERIKS Item #: 14671812
 
Please login to see prices
High-pressure butterfly valve Series: 4310 Stainless steel AISI 316L/AISI 316L/EPDM Handle PN40 Butt weld NEN EN10357 serie A 70mmx2mm DN65 GUTH VENTILE High-pressure butterfly valve Series: 4310 Stainless steel AISI 316L/AISI 316L/EPDM Handle PN40 Butt weld NEN EN10357 serie A 70mmx2mm DN65 ERIKS Item #: 14671813
 
Please login to see prices
High-pressure butterfly valve Series: 4310 Stainless steel AISI 316L/AISI 316L/EPDM Handle PN40 Butt weld NEN EN10357 serie A 85mmx2mm DN80 GUTH VENTILE High-pressure butterfly valve Series: 4310 Stainless steel AISI 316L/AISI 316L/EPDM Handle PN40 Butt weld NEN EN10357 serie A 85mmx2mm DN80 ERIKS Item #: 14671814
 
Please login to see prices
Valve design: Centric
Housing material: Stainless steel
Material quality: 1.4404
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Butt weld
Pressure rating: PN40
Face to Face length (mm)
Operation: Handle
Material liner: EPDM
Disk material: AISI 316L
Clear filter      (7 of the 7 items displayed)