ProductPage

Throttle valve Type: 1892 Cast iron/Cast iron Handle Wafer type

Product documents

Document Document type
Product overview

Valve design: Centric
Housing material: Cast iron
Material quality: EN-JL1040
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Handle
Disk material: Cast iron
Clear filter      (3 of the 3 items displayed)
Throttle valve Type: 1892 Cast iron/Cast iron Centric Handle PN10 Wafer type DN125 Throttle valve Type: 1892 Cast iron/Cast iron Centric Handle PN10 Wafer type DN125 ERIKS Item #: 10056376
 
Please login to see prices
Throttle valve Type: 1892 Cast iron/Cast iron Centric Handle PN10 Wafer type DN150 Throttle valve Type: 1892 Cast iron/Cast iron Centric Handle PN10 Wafer type DN150 ERIKS Item #: 10056377
 
Please login to see prices
Throttle valve Type: 1892 Cast iron/Cast iron Centric Handle PN10 Wafer type DN200 Throttle valve Type: 1892 Cast iron/Cast iron Centric Handle PN10 Wafer type DN200 ERIKS Item #: 10056378
 
Please login to see prices
Valve design: Centric
Housing material: Cast iron
Material quality: EN-JL1040
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Handle
Disk material: Cast iron
Clear filter      (3 of the 3 items displayed)